72C5282NP001 - 1-70W 120/277 MH Bal

Advance

  • $419.12 (Each)
  • $419.12 (Each)

Availability: Currently Out Of Stock
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
72C5282NP001
Manufacturer
Advance
Manufacturer's Part Number
494112
Description
1-70W 120/277 MH Bal
Versatility In Commercial Applications Low Noise For Indoor Use;Two Dual Voltage Configurations Available: 120V/277V For The U.S Market and 120V/347V For The Canadian Market The Philips Advance Line Of F-Can Hid Ballasts Comes In Two Dual-Voltage Configurations For The Us and Canadian Market. Ballasts For These Luminaires Are Most Often Encased and Potted In Fluorescent Ballast Type Cans. Utilizes Ul Class A (90ºC) Insulation;Has Built-In, Automatically Resetting, Thermal Protector Which Disconnects The Ba
Slang Terms

Suggest a New Term
Categories
High Intensity Discharge Balla - Pulse Start Hid Ballasts Mark as Incorrect
Suggest a New Category
Classification
Hid Ballasts
UNSPSC
39101902 - High intensity discharge HID ballast
UPC/GTIN
781087025253 / 00781087025253
Weight per unit
8.86 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$419.12 (Each)
Resources
Images
 
 
72C5282NP001 - Large Image
 
72C5282NP001 - Large Image
Attachments
 
 
72C5282NP001 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
amperage rating
1.25/0.55
Voltage Rating
120/277
Wattage
70
Lamp Type
METAL HALIDE
Material, Color, and Finish
Housing Material
Metal
Dimensions and Weight
Length
0.47
Height
1.02
Width
1.54
Descriptions
Product Type
MH Bal 70W M98/143 120/277V Fcan
Long Description
Versatility in commercial applications Low noise for indoor use;Two dual voltage configurations available: 120V/277V for the U.S market and 120V/347V for the Canadian market The Philips Advance line of F-can HID ballasts comes in two dual-voltage configurations for the US and Canadian market. Ballasts for these luminaires are most often encased and potted in fluorescent ballast type cans. Utilizes UL Class A (90ºC) insulation;Has built-in, automatically resetting, thermal protector which disconnects the ba
Special Features
Suitable for Outdoor; UL, CSA, RoHS
Description
1-70W 120/277 MH BAL
extra long description
ADV 494112 MH BAL 70W M98/143 120/2
Additional Information
Power Factor
0.90
Ballast Factor
1
Wire Length
12
Power Rating
70
Circuit Type
HX-HPF
ANSI Code
M98/143
start type
Pulse
Wire Type
STRANDED
Manufacturer Information
Brand
Signify Electronics
Manufacturers Part Number
494112
GTIN
00781087025253
UPC
781087025253
Taxonomies, Classifications, and Categories
Category Description
HID BALLASTS
Type
Magnetic HID
Packaging
Weight per each
8.86
Carton
1
Uses, Certifications, and Standards
standard
CSA certificate;UL certificate;RoHS Compliant
Frequency Rating
60
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat