TB81215 - 500VA Control Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TB81215
Manufacturer
Acme Electric
Manufacturer's Part Number
TB81215
Description
500VA Control Transformer
Legacy Industrial Control Transformer - Open Core & Coil, 240 X 480 - 110/115/120V, 500va
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Control Transformers
UNSPSC
39121026 - Control power transformer
UPC/GTIN
047503350157 / 00047503350157
Weight per unit
15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
TB81215 - Small Image
 
TB81215 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Phases
1
Dimensions and Weight
Height
4.47
Width
5.25
Length
6.3
Descriptions
Long Description
Legacy Industrial Control Transformer - Open Core & Coil, 240 X 480 - 110/115/120V, 500VA
Product Type
Industrial Control Transformer
Special Features
Open core and coil; Acme’s TB series industrial control transformers are especially designed to accommodate the momentary current inrush caused when electromagnetic components are energized without sacrificing secondary voltage stability beyond practical limits; Acme industrial control transformers are dry-type, step-down transformers with the secondary control circuit isolated from the primary line circuit to assure maximum safety; Voltage regulation of Acme industrial control transformers exceeds standar
extra long description
ACME TB81215 TFMR 1PH .50KVA 240X48
Description
500VA CONTROL TRANSFORMER
Additional Information
Secondary Voltage
110/115/120 V
Insulation Class
130 DEG C Class B
Primary Voltage
220/440 X 230/460 X 240/480 V
product category
Industrial Control Transformer
wiring configuration
Wire Lead Screw Terminal
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
TB81215
GTIN
00047503350157
UPC
047503350157
Taxonomies, Classifications, and Categories
Type
TB Series Industrial Control Transformer
Category Description
CONTROL TRANSFORMERS
Packaging
Weight per each
15
Carton
1
Uses, Certifications, and Standards
Frequency Rating
50/60
Temperature Rating
80 DEG C Rise
Mounting
FLOOR
Application
For Motor Starters, Contactors, Solenoids And Timers Or Other Loads
Enclosure
Open, Silicon Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number B3223, CSA File Number 7357, OSHA Compliant, ANSI, IEEE
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TB81215.
Jump To:

Similar Items

Similar items are close alternatives to TB81215, though they may not be 100% alike.

Control Transformer, 240 X 480, 230 X 460, 220 X 440 V, 120/115/110 V, 500 Va, 5...
  • Our Part #: C0500E2A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: C0500E2A
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($195.98) ·
C0500E2A - Eaton Corp

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$195.98

Each

QTY:
Each
Add
Cross Referenced

These items are similar to TB81215 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
AE060500 Acme Electric 00047503696743
TB81215 Acme Electric 00047503350157
TB83218 Acme Electric 00047503350614
352025 Dongan 00782490352653
500375053 Dongan 00782490500375
500500053 Dongan 00782490500504
HC050041 Dongan 00782490412029
9T58K0049 GENERAL ELECTRIC 00783173127599
9T58K0050 GENERAL ELECTRIC 00783173110201
1497GBASX1N Rockwell Automation n/a
MT0500A Siemens 00754554027401
E500 SolaHD 00783472531295

* All prices subject to change.

Begin Live Chat