T2535183S - 25KVA 1PH 480/240 Dry Type Transformer

Acme Electric

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
T2535183S
Manufacturer
Acme Electric
Manufacturer's Part Number
T2535183S
Description
25KVA 1PH 480/240 Dry Type Transformer
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 25kva
Slang Terms

Suggest a New Term
Categories
Non Ventilated Totally Enclose - Single Phase Non Ventilated to Mark as Incorrect
Suggest a New Category
Classification
1 Phase Transformers
UNSPSC
39121001 - Distribution power transformers
UPC/GTIN
047503734209 / 00047503734209
Weight per unit
260 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
T2535183S - Small Image
 
T2535183S - Large Image
 
T2535183S - Large Image
Attachments
 
 
T2535183S - Specification Sheet
Other Links
 
 
T2535183S - Other
 
T2535183S - Other
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
13.34
Width
16.13
Height
18.44
Descriptions
Description
25KVA 1PH 480/240 DRY TYPE TRANSFORMER
Product Type
Dry Type Distribution Transformer
extra long description
ACME T2535183S TFMR 1PH 25KVA 240X4
Long Description
Low Voltage Distribution Transformer - Single Phase, 240X480 - 120/240V, 25kVA
Construction
ENCAPSULATED
Special Features
Encapsulated core and coil; Shielded for cleaner power; Encapsulated and completely enclosed design electrical grade silica and resin compounds completely enclose the core and coil to seal out all moisture and air, UL type 3R enclosure for indoor or outdoor service, encapsulation eliminates corrosion and insulation deterioration; Quiet operation with sound levels well below NEMA standards; 10-year limited warranty
Additional Information
Secondary Voltage
120/240
Fuse Rating
Primary: 150 AMP For 240 V, 70 AMP For 480 V, Secondary: 300 AMP For 120 V
Primary Voltage
240 X 480
pallet quantity
4
product category
Dry Type Distribution Transformer
Manufacturer Information
Brand
ACME ELECTRIC
Manufacturers Part Number
T2535183S
GTIN
00047503734209
UPC
047503734209
Taxonomies, Classifications, and Categories
Category Description
1 PHASE TRANSFORMERS
Type
Distribution Transformer
Packaging
Weight per each
260
Carton
1
Uses, Certifications, and Standards
Temperature Rating
115 DEG C Rise
Enclosure
NEMA 3R Steel
standard
UL 506, UL File Number E79947V1, UL Control Number 50B8, UL Insulation Number H3221, CSA Certified, OSHA Compliant, ANSI, IEEE
Mounting
WALL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of T2535183S.
Jump To:

Similar Items

Similar items are close alternatives to T2535183S, though they may not be 100% alike.

Dry Type Transformer, 240 X 480 V, 120/240 V, 25 K Va Va Rating, Encapsulated Tr...
  • Our Part #: S20N11S25N
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: S20N11S25N
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3,394.96) ·
S20N11S25N - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3,394.96

Each

QTY:
Each
Add
Cross Referenced

These items are similar to T2535183S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PT061150025LS Acme Electric 00047503330081
T2535183 Acme Electric n/a
T2535183S Acme Electric 00047503734209
HL121075SH Dongan 00782490412906
9T21B9104 GENERAL ELECTRIC 00783173002261
9T21B9106 GENERAL ELECTRIC 00783173256442
9T21B9110 GENERAL ELECTRIC 00783173002568
9T21B9134 GENERAL ELECTRIC 00783173803608
C1F025LES Hammond Power Solutions 00803423091392
4110181000 Jefferson Electric 00783795147593
4110181277 Jefferson Electric 00783795147623
4110184300 Jefferson Electric 00783795147630
25S3HNV Schneider Electric 00785901181286
25S40F Schneider Electric 00785901039396
HS5F25AS SolaHD 00783472000371

* All prices subject to change.

Begin Live Chat