ZA4084 - Coil-110/120V 60HZ

Abb

  • $35.55 (Each)
  • $35.55 (Each)

  • $1,706.40 (Per 48)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
ZA4084
Manufacturer
Abb
Manufacturer's Part Number
ZA40-84
Description
Coil-110/120V 60HZ
110 - 120V Ac Replacement Coil For A26 - A40, A26N1, UA26 Contactors
Slang Terms

Categories
Motor Control Accessories - Contactor Accessories
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
662019887210 / 00662019887210
Weight per unit
0.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.55 (Each)
Carton
$35.55 (Each)
Standard Packaging
$1,706.40 (Per 48)
Resources
Images
 
 
ZA4084 - Small Image
 
ZA4084 - Large Image
Attachments
 
 
ZA4084 - Specification Sheet
Other Links
 
 
ZA4084 - Other
Descriptions
extra long description
ABB ZA40-84 COIL,120V,A26-A40 CNTAC
Product Type
Coil, 120V, A26-A40 Cntactr
Description
COIL-110/120V 60HZ
Long Description
110 - 120V AC replacement coil for A26 - A40, A26N1, UA26 contactors
Special Features
Terminal type: Screw terminals
Manufacturer Information
Manufacturers Part Number
ZA40-84
Brand
ABB
GTIN
00662019887210
UPC
662019887210
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Availability
Status
Inactive
Packaging
Weight per each
0.32
Carton
1
Package
48
Uses, Certifications, and Standards
standard
RINA
Application
Suitable for 3-pole A26 to .A40, 4-pole A26, UA30, UA26 to -R, UA30 to -R
You must have an account to view stock levels

* All prices subject to change.