TA75DU32 - Overload Relay-22 32a

Abb

  • $157.66 (Each)
  • $157.66 (Each)
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
TA75DU32
Manufacturer
Abb
Manufacturer's Part Number
TA75DU32
Description
Overload Relay-22 32a
Overload Relay, 2 Auxiliary Contacts, 3 Poles, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 690 V Ac, 10 A, Screw Connection, 2.26 In Overall Length, 4.35 In Overall Width, 3.6 In Overall Height, 0.79 LB
Slang Terms

Suggest a New Term
Categories
Relays & Accessories - Overload Relays & Accessories Mark as Incorrect
Suggest a New Category
Classification
General Purpose Relays
UNSPSC
N/A
UPC/EAN/GTIN
662019885681 / 4013614216695 / 00662019885681
Weight per unit
0.79 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$157.66 (Each)
Resources
Attachments
 
 
TA75DU32 - Specification Sheet
Images
 
 
TA75DU32 - Small Image
 
TA75DU32 - Large Image
Other Links
 
 
TA75DU32 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
690 V ac
Current Rating
10 A
Dimensions and Weight
Overall Length
2.26 in;57.5 mm
Size
58x92x111mm
Descriptions
Description
OVERLOAD RELAY-22 32A
Product Type
Overload Relay
Long Description
Overload Relay, 2 Auxiliary Contacts, 3 Poles, 1NO-1NC Contact Configuration, Automatic/Manual Reset, 690 V ac, 10 A, Screw Connection, 2.26 in Overall Length, 4.35 in Overall Width, 3.6 in Overall Height, 0.79 lb
Features
3 pole thermal overload relay with 22-32 amperes setting range. Rated insulation voltage 690V.
Short Description
Overload Relay 4.5 6.5A, 690 VAC, 3 Pole, 1NO-1NC, Manual or Automatic
Special Features
Degree of protection: IP20, IP10
extra long description
ABB TA75DU32 OVERLOAD RELAY 22-32A
Additional Information
for use with
A50;A63;A75;AE50;AE63;AE75
Number of Auxiliary Contacts
2
Contact Configuration
1NO-1NC
Reset Type
Automatic/Manual
Connection Type
Screw
Overall Width
4.35 in;110.5 mm
Overall Height
3.6 in;91.5 mm
Standards Met
RoHS;cUL;CE;GOST
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Manufacturers Part Number
TA75DU32
GTIN
00662019885681
UPC
662019885681
Taxonomies, Classifications, and Categories
Category Description
GENERAL PURPOSE RELAYS
Type
Overload relay
Packaging
Weight
0.79 lb
Weight per each
0.79
Carton
1
Uses, Certifications, and Standards
Application
Suitable for A50, A63, A75, AE50, AE63, AE75
standard
RoHs, cUL, CE, GOST
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TA75DU32.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of TA75DU32.

Overload Relay-22 32a
  • Our Part #: 1SAZ811201R1002
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TA75DU32
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($157.66) ·
1SAZ811201R1002 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$157.66

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat