AF26300014 - 24.2A, 250-500V, 3P Contactor

Abb

  • $349.12 (Each)
  • $349.12 (Each)
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
AF26300014
Manufacturer
Abb
Manufacturer's Part Number
AF26-30-00-14
Description
24.2A, 250-500V, 3P Contactor
3 Pole, 45 Amp, Non-Reversing Across The Line Contactor With 250-500V Ac/DC Coil and No Auxiliary Contacts
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
804325538732 / 00804325538732
Weight per unit
830 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$349.12 (Each)
Resources
Images
 
 
AF26300014 - Small Image
 
AF26300014 - Large Image
Other Links
 
 
AF26300014 - Other
Attachments
 
 
AF26300014 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Size
45x86x86mm
Descriptions
Product Type
Contacteur 3 Pole 20HP 600vca
Description
24.2A, 250-500V, 3P CONTACTOR
extra long description
ABB AF26-30-00-14 CTR,3P,24.2A,250-
Long Description
3 pole, 45 amp, non-reversing across the line contactor with 250-500V AC/DC coil and no auxiliary contacts
Special Features
Terminal type: Screw terminals
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF26-30-00-14
GTIN
00804325538732
UPC
804325538732
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Type
Contactors
Packaging
Weight per each
830
Carton
1
Uses, Certifications, and Standards
Operating Temperature
-60 to +80 Degrees C
standard
CB, CCC, cUL, CE, DNV, EAC, RINA, RoHS
Application
Primarily for controlling single and three phase motors and switching power circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of AF26300014.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF26300014.

24.2A, 250-500V, 3P Contactor
  • Our Part #: 1SBL237001R1400
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF26-30-00-14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($349.12) ·
1SBL237001R1400 - Industrial Connections &

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$349.12

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat