AF146301114 - 130A, 250-500V, 3P Contactor

Abb

  • $627.88 (Each)
  • $627.88 (Each)

In-Stock: 0 available locally (Kenedy, TX) (change location)
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
AF146301114
Manufacturer
Abb
Manufacturer's Part Number
AF146-30-11-14
Description
130A, 250-500V, 3P Contactor
A 3-Phase Contactor Suitable For Various Applications Such As Motor Starting, Isolation, By-Pass and Distribution Application Up to Max 1000 V. Operated With Wide Control Voltage Range 250-500 V, 50/60 HZ and DC
Slang Terms

Suggest a New Term
Categories
Contactors - IEC Contactors Mark as Incorrect
Suggest a New Category
Classification
IEC/Freedom Contactor
UNSPSC
39121529 - Contactors
UPC/GTIN
888614243576 / 00888614243576
Weight per unit
4.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$627.88 (Each)
Stock Availability
Kenedy
0 (Find nearest stock)
San Antonio RDC
0
All Stores
3
Resources
Images
 
 
AF146301114 - Small Image
 
AF146301114 - Large Image
Other Links
 
 
AF146301114 - Other
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
CTR, 3P, 130A, 250-500VAC/DC, 1/1
Description
130A, 250-500V, 3P CONTACTOR
extra long description
ABB AF146-30-11-14 CTR,3P,130A,250-
Long Description
A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 250-500 V, 50/60 Hz and DC
Manufacturer Information
Brand
ABB
Manufacturers Part Number
AF146-30-11-14
GTIN
00888614243576
UPC
888614243576
Taxonomies, Classifications, and Categories
Category Description
IEC/FREEDOM CONTACTOR
Packaging
Weight per each
4.11
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 3

Location search:

Greater San Antonio RDC Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Kilgore
3 View Store

M-Z

Location Stock Available
These alternate items can be purchased instead of AF146301114.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of AF146301114.

130A, 250-500V, 3P Contactor
  • Our Part #: 1SFL467001R1411
  • Kenedy Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AF146-30-11-14
  • Manufacturer: Industrial Connections &
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($627.88) ·
1SFL467001R1411 - Industrial Connections &

Kenedy Availability: Out Of Stock

Total Availability: In Stock

Book Price

$627.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat