Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Cover: .050" Galvanized Steel. Base: .040" (1.0MM) Galvanized Steel. Packed Five 10' (3M) Lengths Per Carton. Base Has 9/32" (7.1MM) Diameter Mounting Holes On Centers Of Approximately 8" (203MM).
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$556.35
Per 100 Feet
400 Series Internal Elbow. For Right Angle Turns Around Internal Corners. Finish - Ivory
$232.31
Per 100
Complete With One-Piece Finish Flange and Conduit Assembly. Conduit Assembly Consists Of One 3/4" Trade Size Conduit and One 1 1/2" Trade Size Conduit. Finish Cover Flange Provided With One 3/4" Trade Size Screw Plug Opening and One 1 1/2" Trade Size Screw Plug Opening. Covers Available In Painted Black (BK), Gray (Gy), Brass (BS), Bronze (BZ), and Brushed Aluminum (Al). Note: Assembled With Scrub Water Gasket. For Use On Tile, Wood or Carpet Floors. Black
$359.55
Each
Three-Gang Nonmetallic Carpet Flange. For Ortronics Connectivity Use With 829PFLRT Cover. For Wiremold Open System Connectivity Use With 829PFL Cover. Accepts Ortronics MAB6TJ Tracjack, MAB3S2 Series Ii and Wiremold CM Series Open System Adapters, Sold Separately. Note: Polycarbonate Cover Plates Can Only Be Used With Polycarbonate Flanges. Black
$64.21
Used to Isolate Power and Communication Compartments. Graduated Cubic Inch Markings Are Marked Clearly On The Divider and Correspond Directly to The Cubic Inch Markings On The Interior Of The Box. Cuts Easily With A Utility Knife. Supplied With A Receptacle Plate That Completes Separation Of Power and Low Voltage. One Divider Required For Dual-Service Activation, Ordered Separately.
$12.49
Supplied With 1/2" (12.7MM) Screw Plug For Accessing Communication Cables. 5 1/2" (140MM) Diameter For Carpet Applications Only. Used In Conjunction With The 881DIV to Complete The Dual Service 881 PVC Floor Box. Note: For Carpet or Tile Installations. All Cover Plates Are Furnished With Gasket and Three Screws. The 895P Polycarbonate Series Cover Plates Must Be Field Modified For Dual Service.
$104.27
Flanged Cover For Use In Tile or Carpet Installation. Die-Cast Aluminum Assembly. Lid Area Is Flush With The Finished Floor, No Cutouts Provided. Finish - Black
$127.44
Closes Off Open End Of 4000 Series Raceway. Has Two 1/2" Trade Size Kos to Facilitate End Feeding. Gray
$949.98
Pop Up, 2 O/L, 1 Usb A, 1 Usb C
$91.43
PN10 Series For Covering Joint Where Two Pieces Of PN10 Series Raceway Come Together. Finish - Fog White
Nacogdoches Availability: In Stock
$3.55
Device Box, 2 Gang, Non Metallic Material, Fog White, 600 V Ac, 4-7/8 In Length, 1-3/4 In Width, 4-3/4 In Height, 0.4 LB
Prewired 20A Duplex Receptacle Can Be Wired As Standard Duplex or Isolated Ground. Flanges Available Painted In Gray (Gy), Black (BK), Ivory (Vy). Flanges Also Available In Plated Brushed Brass (BS) and Brushed Aluminum (Al). Slide Covers Match The Painted Flange Colors, Gray, Black, Ivory. Aluminum and Brass Flanges Shipped With Black Slide Cover. Brass Flange Also Available With Nonmetallic Brass Colored Slide Holder (Ab). Aluminum Flange Also Available With Nonmetallic Aluminum Color Slide Holder (AA).
$236.45
For Use In Concrete Floors. For Use With Round Evolution Series Cover. Fully Adjustable With Tunnel Compartments. Supplied With Two (2) Duplex Mounting Plates. Other Plates Sold Separately.
$305.19
WLK RFBA4R30 Rfba 4G 3.0 In Rect CV
$210.41
5' Plugmold Tamper-Resistant Multioutlet System Ivory
$87.87
For Deep Devices Such As Momentary Contact, Remote Control Switches, and Hospital Signaling System Devices. Base Has 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Two-Gang: 4 3/4" L X 4 3/4" W (121MM X 121MM). Accepts Nema Double-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. Ivory
$3,396.69
Designed Especially For Use In The Installation Of Signal System and Alarm Wiring. Base Has 1/2" Trade Size Kos. Larger Gang Boxes Available By Special Order. Single-Gang: 4 5/8" L X 2 7/8" W (117MM X 73MM). Accepts Nema Single-Gang Standard Faceplates. Note: Certified to Canadian Safety Standards For Sale In Canada. When Ordering These Products, Change The "V" Color Prefix to "VC" or The "WH" Color Suffix to "WHC" to Denote The Canadian Versions. Ivory
$2,551.65
For Deep Extensions From Existing Wall Boxes. Accepts Nema Single-Gang Standard Faceplates. Ivory
$11.96
Available In 5' (1.5M) Length With 9" Spacing. 15A Tamper-Resistant Receptacles. 3-Wire, #12 THHN (1 Hot, 1 Neutral and Insulated Ground Conductor). .040" (1.0 MM) Steel Housing. Packed Two Per Carton. Each Unit Supplied With One (1) Coupling and Two (2) Blank End Fittings. Usb Is 2.4 Amps (Shared Between Two Ports) 5VDC. Please Note The Charging Load On One Module Will Not Affect The Charging Performance Of The Other Usb Modules In The Product. White
$178.09
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 12 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 LB
$298.81
20
Popularity
Default