Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Watertight Hub, 2 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 3.38 In Hub Size, 1.12 In Length, 3.25 In Diameter, 2.50 In Knockout Size, 0.89 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$2,883.50
Per 100
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 4 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 44.91 LB/100
$2,736.20
Emt Compression Coupling, 1/2 In Trade Size, 6000S Model, Zinc Plated, 1.38 In Length, 0.84 In Diameter, 19.00 LB
$203.25
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.96 LB/100
$1,780.73
Rigid Conduit Reducing Bushing, 3/4 In Trade Size, Insulated, Straight Connection Orientation, 0.04 LB/Ea
$423.16
Outlet Box, Pre-Galvanized, 13 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In Knockout Size, 8 Knockouts, Screw Mount, 4 In Length, 2-1/8 In Width, 1-7/8 In Height, 21.77 LB/100
$2,365.26
Liquid Tight 90°Connector, 3/4 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 1.50 In Diameter, Insulated, 3/4 In NPT Thread Size, Threaded Connection, 39 LB/100
$2,178.51
Conduit Outlet Body, Epoxy Powder Coated, 1-1/4 In Trade Size, 32.30 Cu.In Capacity, 90 ° Angle, 1-1/4 In Hub Size, 7.79 In Length, 2.49 In Width, 3.74 In Height, 2 LB/Ea
$4,766.72
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 1 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 1 In Hub Size, Tee Side Hub Location, T Configuration, 7.13 In Length, 1.94 In Height, Threaded, 2 LB/Ea
$37.86
Each
Handy Box Cover, Steel, Pre-Galvanized, Rectangular, 2-1/8 In (Box) Width, 4 In (Box) Height, 11 LB/100
$355.99
Corner Switch Box, Pre-Galvanized, 18 Cu.In Capacity, 1 Gang, Rectangular, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Side);3/4 In (End) Knockout Size, 9 Knockouts, Plaster Ear Mount, 3 In Length, 2 In Width, 3-1/2 In Height, 35.38 LB/100
$1,752.13
Square Box, Pre-Galvanized, 29.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom) Knockout Size, 15 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 1-1/2 In Height, 88 LB/100
$3,515.41
Conduit Outlet Body, Epoxy Powder Coated, 3/4 In Trade Size, Threaded Connection, 7.30 Cu.In Capacity, 90 ° Angle, 3/4 In Hub Size, 5.5 In Length, 2.06 In Width, 1.88 In Height, 0.4 LB/Ea
$2,559.07
Square Box, Pre-Galvanized, 42 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1 In (Side) Knockout Size, 13 Knockouts, Screw Mount, 4-11/16 In Length, 4-11/16 In Width, 2-1/8 In Height, 43.99 LB/100
$2,441.71
Cover, Zinc Electroplated, Form 35 Body Type, 2 In Trade Size, Screw, 0.8 LB/Ea
$20.19
Sealing Gasket, Trade Size: 3/4 In, Material: Steel Backed Neoprene, Standard: Csa C22.2 No. 18.3, Csa 065178, Nema FB-1, For Liquidtight Flexible Metal Conduit
$271.07
Features:With 3/4 and 1/2 In Conduit Knockout , Standard:Ul E18095, Number Of Outlet:9, Material:Steel, Size:4 X 4 X 1.5IN, Cubic Capacity:15.5ci
$1,193.01
90° Capped Elbow, 3/4 In Trade Size, Elby Model, Angle Shape, Female Connection, 0.86 LB/Ea
$38.40
Cover, Zinc Electroplated, Form 35 Body Type, 1/2 In Trade Size, Screw, 0.04 LB/Ea
$5.80
Square Cover, Steel, Pre-Galvanized, 7 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1/2 In Height, 19.05 LB/100
$1,221.86
20
Popularity
Default