40ESPL - 4X1-1/2D Oct Ring

Appozgcomm

  • $29.26 (Each)
  • $29.26 (Each)

  • $1,462.92 (Per 50)

  • $2,925.85 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
40ESPL
Manufacturer
Appozgcomm
Manufacturer's Part Number
4OE-SPL
Description
4X1-1/2D Oct Ring
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Side);3/4 In (Side) Knockout Size, 4 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 44.91 LB/100
Slang Terms

Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel
Classification
Steel Boxes & Covers
UNSPSC
39121320 - Electrical box extension
UPC/GTIN
687855750504 / 00687855750504
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$29.26 (Each)
Carton
$1,462.92 (Per 50)
Resources
Images
 
 
40ESPL - Small Image
 
40ESPL - Large Image
 
40ESPL - Large Image
Attachments
 
 
40ESPL - Specification Sheet
Features
Number of Gangs
1
Shape
Octagon
Material
Steel
Material, Color, and Finish
Finish
Pre-Galvanized
Dimensions and Weight
Length
4 in
Height
1-1/2 in
Descriptions
Description
4X1-1/2D OCT RING
Product Type
Octagon Box
Long Description
Octagon Box, Pre-Galvanized, 15.5 cu.in Capacity, 1 Gang, Knockout Cable Entry, 1/2 in (Side);3/4 in (Side) Knockout Size, 4 Knockouts, Screw Mount, 4 in Length, 1-1/2 in Height, 44.91 lb/100
Short Description
4X1-1/2 Octagon Box, 15.5 cu. in, 1 Gang
Special Features
Concentric and Eccentric Knockouts;Use in Fire-Rated Assemblies
extra long description
EGS 4OE-SPL RNG EXT 4 IN OCT 1/2/4
Additional Information
Cable Entry Type
Knockout
Knockout Size
1/2 in (Side);3/4 in (Side)
Number of Knockouts
4
Mounting Type
Screw Mount
Standards Met
UL Standard 514A, 514B, 514D;UL Listed E2527;NEMA FB-1, OS-1;NEC Compliant;CEC Compliant
package quantity
50 PK
for use with
Circuit Wiring
Manufacturer Information
Brand
Appleton
sub brand
EGS
Manufacturers Part Number
4OE-SPL
GTIN
00687855750504
UPC
687855750504
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Octagon Box Extension Ring
Packaging
Weight
44.91 lb/100;99 kg/100
Weight per each
0.37
Carton
50
Uses, Certifications, and Standards
Capacity
15.5 cu.in
Application
Damp Locations;Wet Locations
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of 40ESPL.
Jump To:

Cross Referenced

These items are similar to 40ESPL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP286 Eaton Crouse-Hinds 00786189102864
4OE-SPL O-Z Gedney 00687855750504
130 Raco 00050169001301
4-OD-EXT-SPL Thomas & Betts 00781720001927
4-OW-EXT-SPL Thomas & Betts 00781720055401
55151-1234 Thomas & Betts 00785991176056
There were no add-on items found for 40ESPL.

* All prices subject to change.

How likely are you to recommend our website, ElliottElectric.com, to a friend or colleague?

Not Likely Extremely Likely

Do you have any suggestions for how we could improve our website?


Would you like to participate?

It only takes a few seconds