Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Oz-Gedney Type A Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: Threaded, 150 Deg C, 1-1/8 In Outside Diameter, 1/2 In Width, Third Party Certification: Ul File Number E-11853, Csa 11584, For Threaded Rigid Conduit and I
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$139.35
Per 100
Oz-Gedney Type BB Non-Grounding Insulating Bushing, Size: 1/2 In, Phenolic, Black, Connection: MNPT, 150 Deg C, 1-1/8 In Outside Diameter, 5/8 In Hole, 3/8 In Thread Length, Third Party Certification: Ul File Number E-20933, Csa 11584, For Threaded
$506.85
Outlet Box, Pre-Galvanized, 21 Cu.In Capacity, 1 Gang, Square, Knockout Cable Entry, 1/2 In (Side) Knockout Size, Screw Mount, 4 In Length, 4 In Width, 1-1/2 In Height, 19.96 LB/100
$1,462.76
Square Cover, Steel, Pre-Galvanized, 5.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 3/4 In Height, 14.51 LB/100
$316.96
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 3/4 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-0
$11.69
Each
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, T Shape, Side Cable Entry, 3 Hubs, 3/4 In Hub Size, Tee Side Hub Location, T Configuration, 2 In Length, Threaded, 1.5 LB/Ea
$25.23
Octagon Box, Pre-Galvanized, 15.5 Cu.In Capacity, 1 Gang, Knockout Cable Entry, 1/2 In (Bottom);3/4 In (Bottom);1/2 In (Side);3/4 In (Side) Knockout Size, 9 Knockouts, Screw Mount, 4 In Length, 1-1/2 In Height, 23.59 LB/100
$994.15
Conduit Outlet Body, Epoxy Powder Coated, 1/2 In Trade Size, Threaded Connection, 4.30 Cu.In Capacity, 90 ° Angle, 1/2 In Hub Size, 4.40 In Length, 1.31 In Width, 2.44 In Height, 0.3 LB/Ea
$1,594.68
Conduit Outlet Body, Zinc Electroplated, Form 35 Body Type, 3/4 In Trade Size, Threaded Connection, LB Shape, Back Cable Entry, 2 Hubs, 3/4 In Hub Size, 90º Hub Location, LB Configuration, 5.38 In Length, 2.31 In Height, Threaded, 1.2 LB/Ea
$20.03
Watertight Hub, 1 In Trade Size, Hub Model, Insulated, 0.78 In Thread Length, 2.13 In Hub Size, 1.03 In Length, 2 In Diameter, 1.38 In Knockout Size, 0.38 LB/Ea
$1,555.63
Oz-Gedney Type CTGC Cable Tray Ground Clamp, Conductor Size: 6 Awg - 250 Kcmil, Aluminum or Copper Conductor, Clamp: Extruded Aluminum, Screws: Steel, Finish: Clamp: Tin Plated, Screws: Zinc Electroplated, 2 In Height, Third Party Certification
$28.99
FM7 Unilets Form-In-Place Clip Cover With Integral Gasket, Hub Size: 1 In, Form: 7, Mounting: Screw-In, Material: Stamped Aluminum, Finish: Natural Aluminum, Enclosure: Nema 3R, Standard: Ul File Number E2527, Csa 65183, Class 4413-02,
$15.18
Square Cover, 7.5 Cu.In Capacity, Plaster (Ring/Mud Ring) Material, 1 - Gangs, 25 CT Package Quantity, Square Shape, 16.33 KG/100;36 LB/100 Weight, 1 In Width
$936.96
Features:Gangable, With 1/2 In Conduit Knockout, Standard:Ul 514A, Ul Listed E2527, Number Of Outlet:7, Material:Steel, Finish: Zinc Plated, Size:2 X 2.5 X 3IN, Cubic Capacity:12.5CI, With Plaster Ears and Old Work Support Clamps
$1,350.00
Square Cover, Steel, Pre-Galvanized, 9.5 Cu.In Capacity, Screw Mount, 4 In Length, 4 In Width, 1-1/4 In Height, 18.14 LB/100
$426.59
Liquid Tight 90°Connector, 1/2 In Trade Size, Zinc Electroplated;Chromate and Epoxy Powder Coat/Zinc Electroplate, 90° Connection Orientation, 1.25 In Diameter, Insulated, 1/2 In NPT Thread Size, Threaded Connection, 23 LB/100
$1,439.86
Handy Box Cover, Steel, Pre-Galvanized, 1 Gang, Rectangular, 1/2 In Knockout Size, 1 Knockout, 2-1/8 In (Box) Width, 4 In (Box) Height, 18 LB/100
$207.96
Conduit Outlet Body Cover, Natural, 3/4 In Trade Size, 0.1 LB/Ea
$6.19
Liquid Tight Straight Connector, 1 In Trade Size, Zinc Electroplated, Straight Connection Orientation, 1.63 In Length, 1.81 In Diameter, Insulated, 1 In NPT Thread Size, Threaded Connection, 34 LB/100
$1,976.40
Conduit Outlet Body, Natural, 3/4 In Trade Size
$19.60
20
Popularity
Default