Add More Items
View All Quick Selects
Below you can add an image for 'weatherhead' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Eaton Pow-R-Xpress Ground Bus Assembly PRL1A/2A, 42-48 CKT Cu Ground Bus Assy
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$92.25
Each
The GCC6X6250-250 Compression Connector Tap Provides High-Strength and Premium Electrical Properties. It Is Suitable For Use With Solid and Stranded Copper Code Conductors. Used For Tapping Conductor to Conductor and Conductor to Ground Rod and Rebar Applications. Use With Copper Clad, Solid Copper and Stainless Steel Ground Rod Types. Ul 486A-486B Up to For 35KV For Power Applications Temp Rated 90C. Designed to Enhance Crimp Process Meeting Ieee STD 837 - 2002 and Rev 2014. Culus Listed to Ul 467 For Dir
$79.39
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 2/0 - 250 Awg, Rod Size 2-1/2 to 2-7/8 Inches, Ips Pipe Size Max 2-1/2 Inches, Length 4-15/16 Inches, Width 4-3/16 Inches, Depth 1-9/16 Inches
$12,250.78
Per 100
Mechanical Grounding Connector, 3 Cables to Rod or Pipe, 2/0 Awg (Sol) -250 Kcmil, 3/8" Pipe, 5/8"-3/4" Rod.
$342.33
Copper-Bonded Ground Rod, Pointed, 1/2" Dia, 6', 10 Mil Plating, 4.4 LB
$2,058.00
Ground Rod, 8 FT. Length, Copper Material, 5/8 In. Diameter
$83.37
The Nsi G-4 Heavy Bronze Ground Clamp With Wire Adapter Grips On Pipes Between 1-1/4" to 2" In Diameter and Features A Wire Adapter That Swings 360 Degrees to Make Alignment Simple. Heavy Duty Bronze Adapters Have Serrations That Match The Serrations On The Ground Clamp, Assuring A Positive Lock. The Zinc-Plated Steel Screws and Bronze Clamp Body Are Made Of Tough, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Use This Clamp to Connect Grounding Conductor to Rigid Conduit
$3,840.60
The UGB2/0-414-6 Universal Ground Bar Securely Terminates The Main Equipment Grounding Conductor With A Compression or Mechanical Connector In Any Control Panel or Enclosure. The Universal Ground Bar Accepts #14 – #4 Awg Wire In 6 Wire Ports and Up to A 2/0 Awg Main Equipment Grounding Conductor With A Compression or Mechanical Connector. Several Mounting Options Are Available, Including Bonding Stand-Offs, Isolation Stand-Offs, and Direct Mounting to A Panel.
$28.92
5/8"X8' Cu Ground Rod
Total Availability: Out of Stock
$1,481.82
1/2" Mighty-Bond® Intersystem Bonding Bridge and Coupling Combination
$2,844.67
Mechanical Ground Rod Clamp, For Cable to Rod, High Strength, 8 Awg (Sol.) - 1/0 Awg (STR.), 3/4" Ground Rod, 3/8" Stud.
$15.81
Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol), 1/2" Stud, Body Height:1.81.
$194.09
Intersystem Bonding Termination Bar, 4 In Overall Length, 2.01 In Overall Width, 1.41 In Overall Height
$41.67
The Nsi Uc-109 Bronze Heavy Duty U-Bolt Clamp Is Designed to Grip 7/8" to 1" Rods and Ground 1/2" to 3/4" Ips Pipes In Parallel or 90-Degree Positions With An Easily Adjusted, Durably Strong Design. The High-Copper-Content Alloy Of The Clamp Provides Excellent Conductivity and Heavy-Duty Strength, Alongside The Silicon Bronze Nuts and Lockwashers. Use This U-Bolt For Demanding Applications In Harsh Environments, Including Direct Burial In Earth or Concrete. Ul Listed 467 For Grounding and Bonding. Stock PR
$97.05
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 2" Ips.
$20,543.65
Bronze Grounding Clamp, .365-.575" Wire Dia. Range, 4" Ips.
$24,509.52
3/4"X10' Cu GRND Rod
$4,900.02
5/8" X 8' Cu Ground Rod
$2,718.18
PVC Entrance Cap For Rigid, Imc, Emt, Rigid PVC. Trade Size 3", 3-1/2" and 4". Mast Size 3", 3-1/2" and 4". Wire Holes Two At 1-1/4" and Two At 1-5/16".
$137.91
Ground Clamp, 2-3/4 In Overall Length, Copper (Conductor) Material, 1-9/16 In Overall Width, 2-5/8 In Overall Height, 1 In (Maximum);7/8 In (Minimum) Rod Size, 1 In (Maximum);7/8 In (Minimum) Ips Size, #4 to #2/0 Awg Conductor Size, 0.68 LB
$14,066.31
20
Popularity
Default