Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 1-1/4 In, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 Deg C, Dimensions: 0.63 In Height X 2.13 In Diameter, Cable Size: 14 Awg Solid - 4 Awg Stranded, Turning Radius: 1.63 In, Standard: Ul 467, E6581, Csa C22.2 No. 41, Nema FB-1, For Use With Threaded Rigid Metal Conduit and Imc