GIB125L4AC - 1-1/4" GRD Bushing

Appleton

  • $17.60 (Each)
  • $17.60 (Each)

  • $439.95 (Per 25)

  • $1,759.80 (Per 100)
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
GIB125L4AC
Manufacturer
Appleton
Manufacturer's Part Number
GIB-125L-4AC
Description
1-1/4" GRD Bushing
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 1-1/4 In, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 Deg C, Dimensions: 0.63 In Height X 2.13 In Diameter, Cable Size: 14 Awg Solid - 4 Awg Stranded, Turning Radius: 1.63 In, Standard: Ul 467, E6581, Csa C22.2 No. 41, Nema FB-1, For Use With Threaded Rigid Metal Conduit and Imc
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Aluminum Mark as Incorrect
Suggest a New Category
Classification
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
781381091121 / 00781381091121
Weight per unit
0.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.60 (Each)
Carton
$439.95 (Per 25)
Standard Packaging
$1,759.80 (Per 100)
Resources
Images
 
 
GIB125L4AC - Small Image
 
GIB125L4AC - Large Image
Attachments
 
 
GIB125L4AC - Specification Sheet
Other Links
 
 
GIB125L4AC - Other
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
Malleable Iron
connection
Threaded
Material, Color, and Finish
Finish
Zinc Electroplated Body, Tin Plated Lug
Dimensions and Weight
Size
1-1/4
Descriptions
Description
1-1/4" GRD BUSHING
Product Type
1-1/4 In GNDG BSHG THD
Long Description
Insulated Grounding Bushing With Aluminum Lay-In-Lug, Size: 1-1/4 IN, Material: Malleable Iron, Finish: Zinc Electroplated Body, Tin Plated Lug, Connection: Threaded, Temperature Rating: 150 DEG C, Dimensions: 0.63 IN Height X 2.13 IN Diameter, Cable Size: 14 AWG Solid - 4 AWG Stranded, Turning Radius: 1.63 IN, Standard: UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1, For Use With Threaded Rigid Metal Conduit And IMC
Special Features
Provides a compact means of grounding conduit through an insulated bushing; Can be used with a locknut to terminate conduit at an enclosure; Lug used to connect bonding jumper to a neutral bus bar; Insulating liner material is self-extinguishing; The plastic liner is tough, It resists corrosion, chemicals and temperature extremes, surface friction is so low that wires can be pulled with virtually no abrasion on the cable insulation; Lugs not sold separately; Fasten and ground threaded rigid, IMC metal cond
extra long description
APP GIB-125L-4AC 1-1/4 IN GNDG BSHG
Manufacturer Information
Brand
Appleton
Manufacturers Part Number
GIB-125L-4AC
GTIN
00781381091121
UPC
781381091121
Taxonomies, Classifications, and Categories
Category Description
Locknuts, Bushings, Re-Bushings, Re-Washers, Threaded Plugs, Knockout Plugs
Type
Insulated Grounding Bushing With Aluminum Lay-In-Lug
Packaging
Weight per each
0.14
Carton
25
Package
100
Uses, Certifications, and Standards
Temperature Rating
150
Application
For Use With Threaded Rigid Metal Conduit and IMC
standard
UL 467, E6581, CSA C22.2 No. 41, NEMA FB-1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of GIB125L4AC.
Jump To:

Cross Referenced

These items are similar to GIB125L4AC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
GIB-125L-4AC Appleton Electric 00781381091121
GIB-125L-4BC Appleton Electric 00781381091671
453 Arlington 00018997004536
BLG-1204 O-Z Gedney 00783126042184
IBC-125L-20AC O-Z Gedney 00783126303087
IBC-125L-4AC O-Z Gedney 00783126303070
1215 Raco 00050169012154
3873 Thomas & Betts 00786210038735
334M Topaz 00751338133303

* All prices subject to change.

Begin Live Chat