0LF2RH40K120M0WH - 25W Led Twin Scrty FLD W/SNS WHT

Lithonia Lighting

  • $94.70 (Each)
  • $94.70 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
0LF2RH40K120M0WH
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
OLF 2RH 40K 120 MO WH M6
Description
25W Led Twin Scrty FLD W/SNS WHT
Security Floodlight, Rugged Cast-Aluminum, 120 V, 25.31 W, 90 W (Par Incandescent), 70, 2159 LM Brightness (Lumens), 4000 K, White, 7 In Length, 6.25 In Width, 7.5 In Height, Ceiling Mount;Wall Mount, -40 °C Operating Temperature, 50000 H Average Life, 5 Yr Warranty, 1.5 LB
Slang Terms

Categories
Led Floodlights, Wallpacks, Bo - Led Floodlights
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
820476314636 / 00820476314636
Weight per unit
2.5999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.70 (Each)
Resources
Images
 
 
0LF2RH40K120M0WH - Large Image
 
0LF2RH40K120M0WH - Small Image
 
0LF2RH40K120M0WH - Large Image
 
0LF2RH40K120M0WH - Large Image
 
0LF2RH40K120M0WH - Large Image
Attachments
 
 
0LF2RH40K120M0WH - Specification Sheet
 
0LF2RH40K120M0WH - Specification Sheet
 
0LF2RH40K120M0WH - Specification Sheet
 
0LF2RH40K120M0WH - Specification Sheet
Other Links
 
 
0LF2RH40K120M0WH - Other
 
0LF2RH40K120M0WH - Other
Features
Material
Rugged Cast-Aluminum
Wattage
25.31 W
Lamp Type
LED
Voltage Rating
120
amperage rating
7.000 7.000
Material, Color, and Finish
Color Rendering Index
70
color temperature
4000 K
Finish
white
Color
White
Dimensions and Weight
Length
7 in;17.8 cm
Width
6.25 in;15.9 cm
Height
7.5 in;19.1 cm
Descriptions
Description
25W LED TWIN SCRTY FLD W/SNS WHT
Product Type
Security Floodlight
Long Description
Security Floodlight, Rugged Cast-Aluminum, 120 V, 25.31 W, 90 W (PAR Incandescent), 70, 2159 lm Brightness (Lumens), 4000 K, White, 7 in Length, 6.25 in Width, 7.5 in Height, Ceiling Mount;Wall Mount, -40 °C Operating Temperature, 50000 h Average Life, 5 yr Warranty, 1.5 lb
Features
The OLF family from Lithonia Lighting(R) has the largest breadth of offering from one security floodlight family and provides a multitude of lighting, energy saving packages and control options to meet the varying needs of your residential single and multi-family applications.
Short Description
Security Floodlight, Rugged Cast-Aluminum, 120 V, Sensor, White
extra long description
LITH OLF-2RH-40K-120-MO-WH-M6 Flood
Additional Information
Equivalent Wattage
90 W (PAR Incandescent)
Brightness (Lumens)
2159 lm
Minimum Operating Temperature
-40 °C
Mounting Type
Ceiling Mount;Wall Mount
average life
50000 h
Warranty
5 yr
Standards Met
UL mA;UL/cUL Listed
package quantity
1 ct
pallet quantity
216
Fixture Type
FLOODLIGHT
Manufacturer Information
Manufacturers Part Number
OLF 2RH 40K 120 MO WH M6
Brand
Lithonia Lighting
GTIN
00820476314636
UPC
820476314636
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Availability
Manufacturer Status
Inactive
Packaging
Weight
1.5 lb;0.68 kg
Weight per each
2.5999
Carton
1
Uses, Certifications, and Standards
Application
Waters;Sewers & Dams;Residential;Commercial
Mounting
Light Commercial, Residential, Restroom
standard
UL
You must have an account to view stock levels
These alternate items can be purchased instead of 0LF2RH40K120M0WH.
Jump To:

Similar Items

Similar items are close alternatives to 0LF2RH40K120M0WH, though they may not be 100% alike.

The Homeguard Led Family Of Security Lights Are Long-Lasting, Energy-Efficient S...
  • Our Part #: HGXLED2RH40K120W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: HGX LED 2RH 40K 120 MO WH M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 2 ($147.98)
HGXLED2RH40K120W - Lithonia Lighting - Acuity

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$73.99

Each

QTY:
Each
Add

* All prices subject to change.