Add More Items
View All Quick Selects
Below you can add an image for 'Appleton/Oz Gedney' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Conduit Body, Steel, Zinc Electro-Plated, PLG Model, 0.296 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$8.47
Each
Features:With 3/4 and 1/2 In Conduit Knockout, Standard:Ul E18095, Number Of Outlet:14, Material:Steel, Size:4.6875 X 4.6875 X 2.125IN, Cubic Capacity:42ci
$2,441.71
Per 100
Square Box, Pre-Galvanized, 15.5 Cu.In Capacity, Octagon, Knockout Cable Entry, 1/2 In (Bottom);2-1/32 In (Bottom);1/2 In (Side);2-1/32 In (End) Knockout Size, 7 Knockouts, Nail Mount, 4 In Length, 1-1/2 In Height, 4 In Diameter, 25.85 LB/100
$1,123.44
Features:Concretetight, Zinc Electro Plated Finish, Standard:Ul 514B, Csa C22.2, Nema FB-1, Trade Size:4IN, Outside Diameter:4.75IN, Length:5IN, Material:Steel
$13,864.28
Features:Configuration Double Device, Standard:Ul E18095, Material:Steel, Shape:Square, Size:4 X 4 X 1.25IN, Cubic Capacity:15ci
$3,162.97
Unilets Ey Series 25 PCT Fill Vertical and Horizontal Conduit Sealing Fitting, Size: 1 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Female Threaded, Turning Radius: 1.3
$53.24
Conduit Outlet Body, Epoxy Powder Coated, 1-1/2 In Trade Size, 33.80 Cu.In Capacity, 90 ° Angle, 1-1/2 In Hub Size, 7.81 In Length, 2.49 In Width, 3.89 In Height, 1 LB/Ea
$5,866.02
Masonry Box, Pre-Galvanized, 66 Cu.In Capacity, 3 Gang, Rectangular, Knockout Cable Entry, 1/2 to 3/4 In (Conduit Concentric) Knockout Size, 22 Knockouts, Screw Mount, 3-3/4 In Length, 5-7/16 In Width, 3-1/2 In Height, 73.94 LB/100
$3,660.00
Liquid Tight 90°Connector, 1-1/4 In Trade Size, Zinc Electroplated, 90° Connection Orientation, 2.31 In Diameter, Insulated, 1-1/4 In NPT Thread Size, Threaded Connection, 114 LB/100
$6,330.03
Features:2 9/16IN Dia X 5 1/16IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$5,043.29
Features:3 3/16IN Dia X 5 1/16IN Length, 1 In Thread Length, Concretetight, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:4IN, Connection:Male NPS Thread, Material:Steel, Finish:Zinc Electro Plated
$11,805.48
Ae Series Mounting Box, Number Of Outlet: 1, Material: Copperfree (4/10 Of 1 PCT Maximum) Aluminum, Size: 1-1/2 In, Cable Entry: (1) 1-1/2 In Hub, Mounting: Lugs, Knockouts: No, Finish: Epoxy Powder Coat, For Powertite 60 and 100 Amp Recept
$67.85
FM7 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 7, Length: 5.38 In, Width: 1.38 In, Height: 1.38 In, Material: Aluminum, Finish: Epoxy Powder Coat, Connection: Tapered Female Threaded, Standard: Ul 514A, Ul 514B, Ul File Num
$12.37
Form 35 Unilets Type C Conduit Outlet Body, Hub Size: 1/2 In, Form: 35, Length: 5.38 In, Width: 1.31 In, Height: 1.44 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered
$16.84
Features:2.29 X 2.29 In, Raintight, For Conduit and Imc, With Cover, Standard:Ul 514B, Csa C22.2, Nema FB-1, Size:0.75IN, Material:Die Cast Zinc, Connection:Female X Female
Total Availability: Out of Stock
$2,552.17
Watertight Hubs, Zinc Diecast Hubs - Insulated, Class I, Div 2, Trade Size: 2-1/2", Body Length: 1.56", Thread Length: 1.06", Outside Diameter: 3.72"
$6,101.87
Emt Conduit Bodies, Aluminum Threaded For Rigid Conduit and Imc, Type LB, Set Screw, Material: Conduit Body: Diecast, Copperfree Aluminum/Epoxy Powder Coat, Cover: Stamped Aluminum, Natural Finish, Gasket: Neoprene, Ul Standard: 514A, Trade Size: 2-12
$19,531.82
Unilets Square Head Close-Up Plug, Size: 2 In, Material: Malleable Iron, Finish: Zinc Electroplate, Connection: Tapered MNPT, Standard: Ul 886 (1203), Ul File Number E10444, Csa C22.2 No. 25 and 30, Csa 065181, Ul Listed For Class I, Gro
$17.23
Rigid Conduit Reducing Bushing, 1/2 In Trade Size, Insulated, Straight Connection Orientation, 0.02 LB/Ea
$246.59
Form 35 Unilets Type X Conduit Outlet Body, Hub Size: 1-1/2 In, Form: 35, Width: 4-1/2 In, Height: 2-3/4 In, Material: Malleable Iron, Finish: Triple-Coat (Zinc Electroplate, Chromate and Epoxy Powder Coat), Connection: Tapered Female Thre
$90.76
20
Popularity
Default