Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Two-Compartment Pole (Power and Communications). Nominal Material Thickness .030" (0.8MM). Ivory or Gray Bootbase. Factory Wired With Fed-Spec General Grade 20A 125V Duplex Style Receptacles. An 8" (203MM) Cover At Top Front Of Pole Is Removable For Making Power Wiring Connections. Kos Provided In Removable Cover For RJ11/RJ45 and Modular Furniture Communication Connectors. Designer Gray Finish
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$217.68
Each
<P>Two Sections Of A Two-Compartment (Power and Communication) Pole (5'4"" (1.626M) Base + 5' (1.524M) Extender) Assembles to Form A 10' 4"" (3.148M) Pole. Nominal Material Thickness .040"" (1.0MM). Ivory or Gray Boot Base. Factory Wired With Fed-Spec General Grade 20A 125V Duplex Style Receptacles. An 8"" (203MM) Cover At Top Front (Power Side) Of Pole Is Removable For Making Power Wiring Connections. Kos Provided In Removable Cover For RJ11/RJ45 and Modular Furniture Communication Connectors. Mounting Ha
$287.17
<P>Cover: .050'' Galvanized Steel. Base: .040'' (1.0MM) Galvanized Steel. Packed Five 10' (3M) Lengths Per Carton. Base Has 9/32'' (7.1MM) Diameter Mounting Holes On Centers Of Approximately 8'' (203MM).</P>
$556.35
Per 100 Feet
CO-Extruded Design, Smooth Plastic Finish With Adhesive Backing. Available In 6' (1.8M) Lengths, Packed 120' (36.6M) Per Carton. 2700-Series. Finish - Ivory
$1.71
Per Foot
Covers Seam Where Two Pieces Of 2700 Series Raceway Cover Come Together. Ivory
$1.60
Makes Right Angle Turns In 2700 Series Raceway On Same Surface. Ivory
For Branching Of 2700 Series Raceway Running At Right Angles. Ivory
2700 Series Interior Elbow. Makes Right Angle Turns Around Internal Corners. Finish - Ivory
Conceals Cables Dropped From Ceiling Into The 2700 Series Raceway. Ivory
$2.03
9
Popularity
Default