Add More Items
View All Quick Selects
Below you can add an image for 'Wiremold/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Use With Any Nonmetallic Round Device Box to Convert Into A Junction Box. White
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$6.47
Each
One-Gang. Base Has Rectangular Ko. Accepts Industry Standard Faceplates For Switch and Communication Devices. Note: All Boxes Have Combination Twistouts For 400BAC, 800BAC, and 2300BAC On All Four Sides. Ivory
$1,171.69
Per 100
For Use With 2300D Series Divided Raceway When Additional Depth Is Required. For Mounting Standard Switches, Receptacles, and Industry Standard Faceplates For Communication Devices. Ivory
$12.79
<P>Divided Two-Gang Box For Use With 2300D Series Divided Raceway. Provides The Ability to Have Both Power and Low Voltage At A Single Point Of Use. Utilizes 5507 Series Faceplates, As Well As Wiremold Open System Communication Modules, Ortronics Tracjack and Series Ii Inserts, and Pass and Seymour Activate Series Inserts. Note: CM-Epla End Plates Are Required When Using Wiremold CM2 Communication Modules and Pass and Seymour Activate Series Inserts. S2-Epl End Plates Are Required When Using Ortronics Seri
$16.91
Tele Power Pole Blank Steel White 15FT.Dimensions: 177.00 X 2.30 X 2.25
$260.01
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 10 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, (2) Duplex Receptacle Outlet Configuration, 20.5 LB
$226.34
Tele-Power Pole, 2.25 In Length, 2-5/16 In Width, 12 FT 5 In Height, Duplex Receptacle Outlet, Steel, Ivory, 2 Outlets, 125 V, 20 A, Rectangular, 21 LB
$298.81
<P>Two Sections Of A Two-Compartment (Power and Communication) Pole (5'4"" (1.626M) Base + 5' (1.524M) Extender) Assembles to Form A 10' 4"" (3.148M) Pole. Nominal Material Thickness .040"" (1.0MM). Ivory or Gray Boot Base. Factory Wired With Fed-Spec General Grade 20A 125V Duplex Style Receptacles. An 8"" (203MM) Cover At Top Front (Power Side) Of Pole Is Removable For Making Power Wiring Connections. Kos Provided In Removable Cover For RJ11/RJ45 and Modular Furniture Communication Connectors. Mounting Ha
$287.17
<P>Cover: .050'' Galvanized Steel. Base: .040'' (1.0MM) Galvanized Steel. Packed Five 10' (3M) Lengths Per Carton. Base Has 9/32'' (7.1MM) Diameter Mounting Holes On Centers Of Approximately 8'' (203MM).</P>
$556.35
Per 100 Feet
9
Popularity
Default