Add More Items
View All Quick Selects
Below you can add an image for 'Pass & Seymour/Legrand' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Slide Dim SP 2000W 120V Iv
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$202.14
Each
No longer available or discontinued by the manufacturer.
Cord Grip Male Straight, 1/2-Inch NPT, 0.500-Inch-0.625-Inch
$6,245.79
Per 100
Turnlok® Plug 3-Pole 4-Wire 50A 125/250V Corrosion Resistant
$156.64
CFL/Led/Inc Rotary Dimmer White
$43.46
This 14" Enclosure With Hinged Door Features Universal On-Q Bay-Style Mounting Holes That Are Compatible With All Bay-Style Modules.
$129.81
20" Enclosure With Knockouts (No Cover)
$60.89
Perfect For Larger Installations, This 42" Enclosure With Hinged Door Features Universal On-Q Style Mounting Holes That Are Compatible With All Bay-Style Modules.
$291.99
20" Plastic Enclosure With Hinged Door
$63.33
Plastic 42 In Enclosure With Trim Ring and Hinged Door
$163.34
9
Popularity
Default