Add More Items
View All Quick Selects
Below you can add an image for 'Cooper B-Line/Cable Tray' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Telescoping Bracket, 11 to 18 In Overall Length, Pre-Galvanized, 0.48 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$667.54
Per 100
Twirl Nut, Steel, Zinc Plated, 1/4 In Diameter, 0.07 LB
$294.51
Cable Support, Pre Galvanized, Up to 3/4 In Size, 0.101 LB
$181.46
Pre-Assembled Pipe Clamp, Low Carbon Steel, Zinc Plated, 12 Ga Thickness, 2 In Size, 600 LB (Design Load 1);75 LB (Design Load 2, 3) Capacity, 26 LB
$341.00
Eaton B-Line Series Multi-Grip and Offset Pipe Clamp, 0.0966" H X 4" L X 1.25" W, Steel, 600 LBS Load Cap, Pipe Clamp For Thinwall (Emt)
Conduit to Beam Fastener, Steel, Zinc Phosphate, 0.09 LB
$306.69
Spring Nut, Steel, Zinc Plated, 1/4 In - 20 Thread Size, 1/4 In Diameter, 1/4 In Thickness, 0.07 LB
$121.00
Eaton B-Line Series Strut Mounting Bracket, Conduit and Cable, 1" Height, 1" Length, 1" Width, 0.086LBS, Conduit Size Emt: 0.5", Conduit Strut Clamps, .25" Min Cable Diameter, 0.68" Max Cable Diameter, 200 LBS Load Capacity, Pre-Galvanized
$377.14
SH Type Channel, Low Carbon Steel, Pre Galvanized, 20 FT Length, 1-5/8 In Height, 14 Awg Thickness, 2 In Center Spacing, 9/16 X 1-1/8 In Slot Size, 1.82 LB/FT
$409.07
Per 100 Feet
9
Popularity
Default