Add More Items
View All Quick Selects
Below you can add an image for 'multimeter' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ideal, Circuit Tester, E-Z Check, Circuit Tester, Voltage Rating: 120 Vac, Warranty: 2 Year
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$32.46
Each
Ideal, Circuit Tester, E-Z Check, Plus Gfci, Voltage Rating: 120 Vac, Warranty: 2 Year
$71.19
Ideal 1000V TRMS MM 4K CNT Display
$108.29
Ideal 1000V TRMS MM 6K CT Display
Nacogdoches Availability: In Stock
$182.38
Ideal 200A Ac TRMS Split Jaw Meter
$123.43
3-Phase/Motor Rotation Tester, 3 PH Phase
$215.81
Ideal Voltage & Continuity Tester
$55.97
Ideal, Clamp Meter, Tightsight, 760 Series With TRMS, Capacitance, Frequency, Resistance: 0 to 999.9 Ohm , 1000 to 9999 Ohm At 1.5PCT + 5 Accuracy, Capacitance: 0 to 999.9 MFD At 5 PCT Plus 15 Accuracy, Display: 4 Digit LCD With 9999 Counts For Both Displys With 41 Segment Analog Bar Graph On Front Display
$297.00
Ideal SNGL Laser Targeting 10:1 Irt
$39.57
Ideal 62-160 Tone Generator
$61.35
No longer available or discontinued by the manufacturer.
The Klein Tools® Led Flashlight With Work Light Is A Better Alternative Than A Large, Heavy Flashlight When Working In Low Light Areas. This Light Is Both A Bright, Focused Flashlight and A Broadcasting Flood Light In One Small Package. Just Secure The Light On A Metal Surface With The Strong Magnet For Convenient Hands-Free Function.
$31.57
This Clamp Meter Is Easy to Use, Stand-Alone, and Features An 18-Inch Flexible Clamp That Allows Access Into Panels and Hard to Reach Areas (Bundled Wires, Awkward Conductors, and PLC Cabinets). True RMS Readings With Cativ 600V or Catiii 1000V Safety Rating. Features Backlit LCD Display, Auto-Power Off After 15 Minutes, Max/Min, Hold, Auto-Ranging and Low Battery Icons.
Total Availability: Out of Stock
$106.29
Digital Clamp Meter, 400 A, 600 V Ac/DC, Battery Powered, 1-39/64 In Height, 8-45/64 In Length, 3-13/64 In Width, 0.63 LB, LCD Display, -40 °C Operating Temperature, +1832 °F Operating Temperature
$61.52
Klein Tools ET05 Is A Digital Thermometer That Takes Ambient and Direct-Contact Readings In Both Fahrenheit (°F) and Celsius (°C) Scales. The Rugged, Portable Design Makes It The Choice Of Hvac Field Service Teams. The Protective Sheath Cleverly Serves As A Handle to Extend Reach.
$31.48
Klein Tools ET250 Is A Solid-State, Digital Voltage and Continuity Tester. It Measures Ac/DC Voltages Up to 600V and Tests For Continuity. Additionally, The ET250 Tests Gfci Protected Circuits to Verify That The Gfci Device Is Functioning Appropriately. The Tester Includes A Backlight and Integrated Flashlight For Working In Reduced Ambient Lighting Conditions.
$60.22
Klein Tools ET40 Is An Electronic Ac/DC Voltage Tester. It Features Indicators For Positive and Negative DC Polarity, and Tests DC Voltages As Low As 1.5V. It Tests Ac Voltages 12-240VAC. Excellent For Checking, Verifying or Troubleshooting Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. It Operates On 2 X AAA Batteries.
$20.22
Klein Tools ET45 Is An Electronic Voltage Tester. Designed As A Simple, Easy to Use Tester to Check, Verify or Troubleshoot Common Residential Electrical Wiring In Electrical Outlets, Light Fixtures, Doorbells and More. This Tester Does Not Require Batteries, and Features A Pocket Clip For Convenient Carrying.
$12.87
ET60 Is A Solid-State, Low Impedance, Electronic Voltage Tester. It Measures Ac/DC Voltages Up to 600V. The ET60 Does Not Require Batteries It Is Powered By The Applied Voltage. It Is Excellent Choice For Testing Voltage In Electrical Circuits, At Outlets, In Light Fixtures or Anywhere Else Where Ac/DC Voltage Testing Is Required.
$35.97
The Klein Tools IR07 Is A Dual Ir (Infrared) Thermometer and Probe Thermometer. This Rugged Pocket Thermometer Measures Temperature From -40 to 572-Degrees Fahrenheit (-40 to 400-Degrees Celsius) For Both Ir and Probe Measurements. The Ir Thermometer Has A Distance-to-Spot Ratio Of 8:1 and The Target Laser Can Also Be Used As A Laser Pointer. The Probe Accurately Measures Air, Liquid and Surface Temps and Has A Convenient Hook For Hands Free Indoor Measurements. The IR07 Quickly Calculates Differential Tem
$55.98
Non-Contact Voltage Tester, 50 to 1000 V Ac, Led Display, 50 to 500 HZ, Battery Powered, 2 Batteries, Battery Included, Visual Indication, 1 In Height, 5.5 In Length, 0.719 In Width, 1.6 Oz
$20.11
20
Popularity
Default