Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Surface Led Downlight, 120 to 277 V Ac, Aluminum, Recessed Mount, 8 In Length, 8 In Width, 0.75 In Height, 1 LB
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$24.16
Each
4" Round Surface Mount Downlight, 600 LM, 90CRI, 4000K, Direct Mount
$36.65
5"/6" Smart Wi-Fi Retrofit Led Downlight Module, 600 Lumens, 90 Cri Minimum, Wiz Pro Enabled (Wi-Fi + Bluetooth), Full Color, Matte White Baffle, Recyclable.
$35.00
Lithonia Lighting LDN 6IN. Downlights Are The Most Cost-Effective General Illumination Solution For Commercial-Grade Downlight Applications. Perfect For Corridors, Lobbies, Conference Rooms, Private Offices, and Any New Construction. The LDN6 Design Allows For A Glare-Free Ceiling At An Affordable Price.
$127.23
The 4-Inch Wafer™ Led Is An Ultra-Thin Recessed Downlight Ideal For Shallow Ceiling Applications. Quality, Housing-Free Recessed Downlighting Is Achieved With Its Narrow Remote Driver Box. The Wafer Led Is Quick and Simple to Install From Below The Ceiling With As Little As 3-Inch Ceiling Plenum Clearance.
$55.83
IC928 Downlight Is An Ic-Rated, Double Wall Construction Housing For Use In 7/12- to 12/12-Pitch Slopes, 30- to 45-Degrees, Can Be Completely Covered With Insulation.
$65.83
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
$25.05
The 4-Inch Wafer™ Led Downlight With Switchable White Provides High-Quality Light Output and Efficiency Featuring A Switch For Easy Color Temperature Adjustment From Warm White to Daylight During Installation - While Eliminating The Need For Recessed Housings. The Innovative, Slim Design Allows For Easy Retrofit, Remodel or New Construction Installation From Below The Ceiling. The Wafer Led Downlight Is Wet Location Listed – Making It Ideal For Use In A Breadth Of Outdoor Residential, Hospitality, Commerci
$41.10
$36.39
Bright White Ac Led Retrofit Downlight. The P8071 Is Ideal For Use In Both New Construction As Well As Remodel/Retrofit. Light Output Is Comparable to That Of A Typical 75W Incandescent Downlight, Providing Up to 75 Percent Energy Savings. The P8071 Is Equipped With Both Edison Base Adaptor and Quick Link Connector Allowing Easy Installation In Many Standard Incandescent Recessed Housings.
$58.59
OBS70520 550LM , 8W, 2700K 4IN Led Recessed Downlight Kit Replacing Up to 50W Incandescent R30. Medium Base Socket Adaptor Included. Integrated White Trim.
$18.46
Lexan Flat Opal Albalite Len, A19 Base Type, White, 6 In Diameter, Energy Star, For Use With Recessed Downlighting, Metal (Trim) Material, Wall Mount, 60 W Wattage
$10.85
6'' Juno Basics Retrofit Downlights, Generation 3, 1000 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$53.21
6'' Juno Basics Retrofit Downlights, Generation 3, 700 Nominal Lumens, 3000K, 90+ Cri, 120V, Forward/Reverse Phase Cut, White, White Trim Ring
$15.90
Led Downlight, 120 V, 0.11 A, 13 W, Aluminum, Matte White, White, 3000 K, 80, Dimmable, 1020 LM Brightness (Lumens), 8.8 In Length, 8.8 In Width, 1.1 In Height, 2.2 LB
$31.99
4" Led Downlight, 600 Lumens, 90 Cri, Selectable CCT With D2W Option, 120V 60HZ, Le & Te Phase Cut 5 Percent Dimming, Matte White Flange.
$24.75
4" Downlight, 600/900 Selectable Lumens 90 Cri Selectable CCT D2W Option 120/277V 60HZ, 0-10V Dimmable, Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
$37.99
6" Downlight, 900/1100 Selectable Lumens, 90 Cri Selectable CCT D2W Option 120/277V 60HZ, 0-10V Dimmable Matte White Flange Canless or Retrofit Installation Compliant All States But Ca
$48.20
4-Inch Led Smooth Lens Downlight With Plastic Housing and Remote Driver / Junction Box With Selectable CCT (2700K-3500K)
$24.46
3-Inch LT Series Baffle Canless Led Downlight, 550 Lumens, 90 Plus Cri, Selectable Until 5000K, 120V 60HZ, Matte White.
$19.99
20
Popularity
Default