Add More Items
View All Quick Selects
Below you can add an image for 'downlight' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Retrofit Downlights 1464 Lumens Retrofit Downlight 14W 6 Inches Round 80CRI 3000K 120V White Smooth
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$12.35
Each
5" Trim Reflector Cone White Trim With Clear Specular Reflector
$99.10
Downlight, Round, 600 LM Brightness (Lumens), Led Bulb, White Baffle
$30.84
6" Surface Led Downlight, 600 Lumens, 90CRI Field Selecctable, 120V, Phase Cut 5% Dimming Driver, Matte White Finish, Recyclable 4-Color Unit Carton
Nacogdoches Availability: In Stock
$49.78
For Use In Existing Ceilings. Integral Flange and Exclusive Locking Bars Permit Quick Mounting In 1/2 In to 1-1/2 In Thick Ceilings. Ul & Cul Listed For Damp Locations. Ic/Non-Ic Peel Away Label For Trims. When Used With P8593-01 Gasket Kit, This Housing Is Certified to Meet Astm E283 Air Tight Requirements When Installed Properly Per Instructions.
$26.10
6-Inch LT Series Baffle Canless Led Downlight, 750 Lumens, 90+ Cri, Selectable Until 5000K, 120V 60HZ, Matte White
$26.20
Retrofit Downlights 1200 Lumens Recessed Ho 6" Round 14W 5CCT CRI90 Triac E26 Baffle
$17.20
6" Full Cone Black Baffle, White Self-Flange Ring
$10.63
4" Trim Coilex Baffle White Trim With Black Baffle, MR16
$28.51
3" Trim Adjustable 35 Degree Gimbal White With White Baffle
$63.49
6" Full Cone White Reflector, White Self-Flange Ring
$13.74
6" White Reflector, Open Wet Location Showerlight, Self-Flange Ring
$12.08
4" Trim Coilex Baffle White Trim With White Baffle
$31.16
4" Trim Eyeball PAR20 Lamp White Trim With White Eyeball
$82.92
6" Round Decorative Overlay, Satin Nickel
$10.59
RL56 Designer Trim, Satin Nickel, Baffle
$24.80
For New Construction or Remodel Work. Ul and Cul Listed For Damp Locations. Junction Box Has Integral Non-Metallic Wire Clamps, Snap-Out Sides, and 1/2 In & 3/4 Inpryouts.
$40.29
Downlight, Round, 6 In Length, Plastic White, 1.03 L Per Unit
$13.90
7 Watt Led Direct Wire Downlight - 3000K - 120 Volts - Dimmable
$19.37
20
Popularity
Default