Add More Items
View All Quick Selects
Below you can add an image for 'bushing' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
1 U-Bolt
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$1,882.35
Per 100
1-1/2 U-Bolt
$2,076.57
1-1/4 U-Bolt
$1,871.49
1/2 U-Bolt
3/4 U-Bolt
Conduit Hangers With Nut and Bolt, Steel, 2 Trade Size, 1 In. Rigid&Imc Size, 1 In. Emt Size
$715.45
6 X 1-1/2" Nail Plate, Pre-Galvanized
$115.74
Use The GHM-50 360 Degree Swing Type Conduit Hub Alongside Nsi Ground Clamps With Serrated Hubs to Ground Copper Grounding Conductor to Water Pipes In Indoor Environments. This 1/2" Adapter Hub Swings 360 Degrees to Make Alignment Simple and Offer Greater Flexibility In Installation. The Zinc-Plated Steel Screws and Bronze Hub Are Made Of Economical, High-Quality Metals That Provide Durable Performance In A Range Of Applications. Conduit Hub Allows For Entry From Any Direction and Fits 1/2" Conduit or Wire
$962.63
Oz-Gedney Type Icc Phenolic Insulating Coupling, Trade Size: 1/2 In, 1-1/8 In Outside Diameter, Length: 1-3/8 In, Flexibility: RMC and Imc, Canvas Base Phenolic, Connection: Threaded, Black, For Rigid Conduit and Imc
$48.41
Each
Conduit Clip to Support 1/2" Conduit From Drop Wire or Flange; No Static Load Rating -- For Positioning Only.
$45.89
1 1/4IN X 3 1/2IN - Rigid 316 Stainless Steel Conduit Nipple
Total Availability: Out of Stock
$34.98
1-1/2" Galvanized Steel, Right Angle Conduit Clamp
$20.48
1 Inch to 1/2 Inch Female Reducer, Malleable Iron For Use With Rigid/Imc Conduit
$1,504.33
3 Inch Zinc Grounding Hub With Thermoplastic Insulating Throat, Sealing Ring Nitrile (Buna-N) For Use With Rigid/Imc Conduit
$6,848.06
Hub Connector, Straight, Insulated, NPT Connection, 3/4 In Hub Size, 1.81 In Height, 2 In Diameter, 0.33 LB/100
$93.00
Unilets Unf Union, Trade Size: 1 In, Outside Diameter: 2 In, Length: 1.72 In, Flexibility: Rigid and Imc, Material: Steel, Connection: Female Threaded, Finish: Zinc Electroplate, Standard: Ul 886 (1203), Ul File Number E10444, Ul Listed
$33.81
Unilets Unf Standard Expansion Union, Trade Size: 1 In, Outside Diameter: 1-3/4 In, Length: 3.67 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.66 In, Di
$80.96
Unilets Unf Standard Expansion Union, Trade Size: 1/2 In, Outside Diameter: 1.19 In, Length: 3.88 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 1/2 In, Dim
$35.39
Unilets Unf Standard Expansion Union, Trade Size: 3/4 In, Outside Diameter: 1.44 In, Length: 3.28 In Overall Length At Maximum Expansion, Flexibility: Rigid and Imc, Material: Steel, Connection: Male Threaded, Maximum Expansion: 0.53 In, Di
$49.99
Universal Pipe Support With 3" Lag Bolt. Fits Mast Size 1-1/4" to 3".
$1,708.14
20
Popularity
Default