1261 - 1 to 1/2 Iron FML RDCR

T&B Ind Fitting

  • $15.04 (Each)
  • $15.04 (Each)

  • $376.08 (Per 25)

  • $1,504.33 (Per 100)
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
1261
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
1261
Description
1 to 1/2 Iron FML RDCR
1 Inch to 1/2 Inch Female Reducer, Malleable Iron For Use With Rigid/Imc Conduit
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/EAN/GTIN
786210012612 / 5414363137177 / 00786210012612
Weight per unit
0.162 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$15.04 (Each)
Carton
$376.08 (Per 25)
Standard Packaging
$1,504.33 (Per 100)
Resources
Images
 
 
1261 - Small Image
 
1261 TAB - Small Image
 
1261 - Large Image
Attachments
 
 
1261 - Specification Sheet
Other Links
 
 
1261 - Other
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
1 TO 1/2 IRON FML RDCR
Long Description
1 Inch to 1/2 Inch Female Reducer, Malleable Iron for Use with Rigid/IMC Conduit
extra long description
ABB 1261 1 TO 1/2IN FEMALE REDUCER
Product Type
1 to 1/2IN Female Reducer Iron
Additional Information
outside diameter
1-7/16
Manufacturer Information
Manufacturers Part Number
1261
Brand
T&B Ind Fitting
GTIN
00786210012612
UPC
786210012612
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Female Reducer
Trade Size
Trade Size
1 to 1/2 in
Packaging
Weight per each
0.162
Carton
25
Package
100
Uses, Certifications, and Standards
Application
Female Reducer to Connect Two Different Sizes of Rigid/IMC Conduit
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1261.
Jump To:

Cross Referenced

These items are similar to 1261 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
OZG# 323R Appleton Electric n/a
323R O-Z Gedney 00783126785159
1261 Thomas & Betts 00786210012612

* All prices subject to change.

Begin Live Chat