Add More Items
View All Quick Selects
Below you can add an image for 'RPS' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Blade Fan, 54 In Fan Blade Diameter, 3 RPM Speed, 15 In Ceiling Height, 4716 CFM Air Flow, 5 Blades, Airpro Motor, Steel Housing Material, MDF Blade Material, Gray, 1 In Downrod Diameter, Ceiling Downrod, 54 In Overall Width, 20.0199 LB/Ea
Nacogdoches Availability: Out Of Stock
Total Availability: Out of Stock
Book Price
$246.16
Each
The 1/2 In. Super Hawg Has Power and Speed For Drilling Holes Of All Sizes In Wood Frame Construction. The 13 Amp Motor Has Two Operating Speeds Of 1750 and 450 RPM With A Clutch In The Low Gear Range. Speed Shifting Is Easy. The Comfort Grip Roto-Lok Handle Features 3 Positions With 90 Degree Left-Right Rotation For Maximum Operator Comfort For All Applications.
$498.96
Screwdriver Kit, 4 V, 2 Ah Battery Capacity, 44 In-LB Torque Rating, Hex Drive, 1/4 In Drive Size, 200/600 RPM Speed, 9.6 In Overall Length, 0.85 LB
$225.29
Choose The Sub-Compact Ratchet With Best-In-Class Power, Speed and Durability. The M12™ Cordless 3/8 In. Lithium-Ion Ratchet Is The Ideal Tool For Auto Mechanics, Maintenance and Repair Professionals Looking For Maximum Performance and Productivity In A Subcompact Cordless Tool. It Utilizes A Powerful 12 Volt Motor to Produce Up to 35 FT-LBS Of Torque and 250 RPM, Giving Users The Power and Speed Of A Pneumatic Ratchet Without The Airgrip. It’S Powered By The M12 Redlithium™ Battery Pack, Which Delivers Mo
$248.13
Milwaukee Electric Tool Has Developed A New Breed Of Rotary Tool By Leveraging Its Heritage In Straight and Die Grinders. The M12™ Cordless Lithium-Ion Rotary Tool Utilizes A Powerful 12 V Motor and Milwaukee'S Redlithium™ Battery Technology to Produce Unmatched Performance and Increased Run-Time. The Size and Versatility Of The M12™ Cordless Lithium-Ion Rotary Tool Make It An Indispensable Tool For Maintenance Contractors, Electricians, Plumbers, Remodelers and More. The Tool Runs From 5, 000-32, 000 RPM A
$115.03
The Most Compact Hammer Drill Driver In Its Class Is More Powerful Than The Competition. Built With A Milwaukee® 4-Pole Frameless Motor, The M18™ Compact 1/2 In. Drill Driver Delivers 500 In-LBS Of Torque and Up to 1, 800 RPM. At Only 7-1/4 In. Length, This Drill Driver Allows You Access to The Tightest Work Spaces. An All-Metal Gear Case and 1/2 In. Metal Chuck Provide Maximum Durability, Even On The Most Challenging Work Sites.
$174.41
$342.86
Powered By Fuel™ Technology, The M18 Fuel™ 1-1/8 In. SDS Plus Rotary Hammer Delivers Faster Than Corded Speed, Corded Durability, and All Day Work On One Charge. The Milwaukee Powerstate Brushless Motor Provides 3.3 FT-LBS Of Impact Energy, 0-1, 350 RPM and 0-5, 000 BPM. The Milwaukee Redlithium XC 4.0 Battery Packs Provide All Day Work On One Charge, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. Redlithium SDS-Plus Intelligence Integrates Full-Circle Communication Between Tool,
$703.93
No longer available or discontinued by the manufacturer.
The Milwaukee® M18 Fuel™ 1-1/8" SDS Plus Rotary Hammer Is The Next Generation Of Cordless Rotary Hammers Delivering Ultimate Jobsite Performance and Productivity. The M18 Fuel™ 1-1/8" SDS Plus Rotary Hammer Is The Fastest Drilling and Hardest-Hitting Rotary Hammer In Its Class With Autostop™ Control For Enhanced Safety, Drilling Up to 50 5/8" X 3" Holes Per Charge When Paired With The M18™ High Output™ XC6.0 Battery. The Powerstate™ Brushless Motor Delivers 3.6 FT-LBS Of Impact Energy, 800 RPM, and 4, 600 B
$512.86
Get Up to 40% Faster Drilling and 15% More Life, Even In The Toughest Applications. Designed For The Toughest Applications, The 1 In. SDS-Plus D-Handle Rotary Hammer Lasts Longer and Drills Faster Than Other Tools In Its Class. With A Powerful 8 Amp Motor, It Delivers 0-1, 620 RPM, 0-5, 860 BPM and 2.1 FT-LBS Of Torque. You’LL Get Superior Drilling Speed Without Sacrificing The Power Needed to Drill Larger Holes. At Just 6.1 LBS., This Rotary Hammer Is Easy to Use and Helps Avoid User Fatigue. A Mechanical
$241.43
The H200X165H1T Military-Grade Polyolefin Heat-Shrink Label Is A Single-Sided Printable. It Offers Crisp, Clear Legends With Superior Readability For Quick and Easy Label Production. The Heat-Shrink Sleeve Is Designed to Provide A Clear, Reliable, and Durable Way to Identify Wires and Cables. Designed For Use With Panduit TDP Printers. Shrink Ratio 3:1. 2" X 1.65" (50.8 MM X 41.9 MM). Color White. 250 Labels Per Roll.
$713.52
Ge Ecolux®, 20 WTT, 1025 LM, 6500 KV, 75 Cri, 1.5 In Diameter, 24 In Length, Medium Bi-Pin (G13) Base, 9000 HR Average Life
$8.11
20
Popularity
Default