210122 - M4 1/4" Hex Screwdriver Kit

Milwaukee®

  • $225.29 (Each)
  • $225.29 (Each)
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
210122
Manufacturer
Milwaukee®
Manufacturer's Part Number
2101-22
Description
M4 1/4" Hex Screwdriver Kit
Screwdriver Kit, 4 V, 2 Ah Battery Capacity, 44 In-LB Torque Rating, Hex Drive, 1/4 In Drive Size, 200/600 RPM Speed, 9.6 In Overall Length, 0.85 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242298174 / 00045242298174
Weight per unit
2.49 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$225.29 (Each)
Resources
Other Links
 
 
210122 - Other
 
210122 - Other
Images
 
 
210122 - Large Image
 
210122 - Small Image
 
210122 - Large Image
 
210122 - Large Image
 
210122 - Large Image
 
210122 - Large Image
 
210122 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
4 V
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
Durable Plastic
Dimensions and Weight
Overall Length
9.6 in
Descriptions
Long Description
Screwdriver Kit, 4 V, 2 Ah Battery Capacity, 44 in-lb Torque Rating, Hex Drive, 1/4 in Drive Size, 200/600 rpm Speed, 9.6 in Overall Length, 0.85 lb
Features
Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver offers improved torque control during repetitive applications. Two speeds, 200 and 600 RPM, offer further user control for precision work.At only 244 millimeters in length and under one pound, the M4(TM) Screwdriver is easy to use with one hand, featuring ¼” quick-change chuck for one-handed bit changes.Drilling more than 200 holes per charge, the M4(TM) Screwdriver is the first tool to feature Milwaukee’s R
Short Description
Screwdriver Kit, Hex Drive, 1/4 in
Product Type
Screwdriver Kit
Special Features
21-Position Clutch Setting with Auto Shut-Off
Description
M4 1/4" HEX SCREWDRIVER KIT
extra long description
MILW 2101-22 M4 1/4" Hex Screwdrive
Additional Information
battery capacity
2 Ah
Torque Rating
44 in-lb
Drive Type
Hex
Drive Size
1/4 in
includes
M4(TM) 1/4 in Hex Screwdriver (Tool Only) (2101-20);M4(TM) Charger (48-59-2001);(2) M4(TM) 2.0 Battery (48-11-2001)
package quantity
1 ct
Made in USA
yes
Maximum Speed
200/600 rpm
Switch Type
Rocker Switch
Battery Voltage
4
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2101-22
GTIN
00045242298174
UPC
045242298174
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Packaging
Weight
0.85 lb
Weight per each
2.49
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 210122.
Jump To:

Similar Items

Similar items are close alternatives to 210122, though they may not be 100% alike.

With The Introduction Of The New M4™ 2-Speed Screwdriver, Milwaukee Tool Commits...
  • Our Part #: 210121
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2101-21
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
210121 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat