210121 - M4 1/4" Hex Screwdriver Kit

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
210121
Manufacturer
Milwaukee®
Manufacturer's Part Number
2101-21
Description
M4 1/4" Hex Screwdriver Kit
With The Introduction Of The New M4™ 2-Speed Screwdriver, Milwaukee Tool Commits to A New Line Of Cordless Products In The 4 V Category Utilizing The Company’S Redlithium 2.0 Battery Technology. The New Screwdriver Incorporates The Latest Milwaukee Core Technologies In Motor, Redlithium™ Intelligence Electronics and Redlithium 2.0 Batteries, Increasing The Tool’S Power and Run-Time, While Shrinking Its Size. Featuring 44 In-LBS Of Peak Torque and A 21-Position Clutch With Auto Shut-Off, The New Screwdriver
Slang Terms

Suggest a New Term
Categories
Power Tools - Battery Driven Tools Mark as Incorrect
Suggest a New Category
Classification
Power Tools
UNSPSC
27112703 - Power drills
UPC/GTIN
045242298167 / 00045242298167
Weight per unit
2.295 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
210121 - Large Image
 
210121 - Small Image
 
210121 - Large Image
 
210121 - Large Image
 
210121 - Large Image
Other Links
 
 
210121 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Battery Size
Battery Packs
Material, Color, and Finish
Housing Material
Durable Plastic
Descriptions
Description
M4 1/4" HEX SCREWDRIVER KIT
Product Type
M4 1/4" Hex Screwdriver Kit (1 Bat)
Features
M4 1/4 in. Hex Screwdriver Kit
extra long description
MILW 2101-21 M4 1/4" Hex Screwdrive
Long Description
With the introduction of the new M4™ 2-speed screwdriver, Milwaukee Tool commits to a new line of cordless products in the 4 V category utilizing the company’s REDLITHIUM 2.0 battery technology. The new screwdriver incorporates the latest Milwaukee core technologies in motor, REDLITHIUM™ intelligence electronics and REDLITHIUM 2.0 batteries, increasing the tool’s power and run-time, while shrinking its size. Featuring 44 in-lbs of peak torque and a 21-position clutch with auto shut-off, the new screwdriver
Additional Information
Battery Voltage
4
Switch Type
Rocker Switch
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
2101-21
GTIN
00045242298167
UPC
045242298167
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
2.295