P1546EG - 2HOLE 45 Degree Open

Unistrut

  • $26.87 (Each)
  • $26.87 (Each)

  • $537.46 (Per 20)

  • $2,687.31 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Quick Specs
Catalog Number
P1546EG
Manufacturer
Unistrut
Manufacturer's Part Number
P1546EG
Description
2HOLE 45 Degree Open
45 Eg Angular Fitting
Slang Terms

Categories
Channel, Strut & Fittings - Channel & Strut Fittings
Classification
Channel & Strut Fittings
UNSPSC
30101504 - Steel angles
UPC/GTIN
786364021317 / 00786364021317
Weight per unit
58 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$26.87 (Each)
Carton
$26.87 (Each)
Standard Packaging
$537.46 (Per 20)
Resources
Images
 
 
P1546EG - Small Image
 
P1546EG - Large Image
Attachments
 
 
P1546EG - Specification Sheet
Features
Material
Steel
Material, Color, and Finish
Finish
ELECTROGALVANIZED
Dimensions and Weight
Thickness
1/4 INCH
Size
2-5/16 Inch x 3 Inch
Descriptions
Product Type
Channel Angle Fitting
Description
2HOLE 45 DEGREE OPEN
Long Description
CHANNEL ANGLE FITTING, OPEN ANGLE TYPE; STEEL MATERIAL; 2-5/16 INCH X 3 INCH SIZE; ELECTROGALVANIZED FINISH; P1000 CHANNEL USED ON; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 58 POUND WEIGHT; 2 HOLE(S)
extra long description
OPEN ANGLE TYPE; STEEL MATERIAL; 2-5/16 INCH X 3 INCH SIZE; ELECTROGALVANIZED FINISH; P1000 CHANNEL USED ON; 1-5/8 INCH CHANNEL WIDTH; 1/4 INCH THICKNESS; HOT ROLLED PICKLED AND OILED PROCESS; 58 POUND WEIGHT; 2 HOLE(S); 9/16 INCH DIAMETER HOLE SIZE; 45 DEGREE BEND ANGLE; HOLE SPACING SIZE (FROM END) 13/16 INCH, 1-7/8 INCH (CENTER)
Commodity Description
CHANNEL & STRUT FITTINGS
Additional Information
Hole Spacing Size (From End) 13/16 Inch, 1-7/8 Inch (Center)
Additional Information
Channel Width
1-5/8 INCH
Number of Holes
2
Bend Angle
45 Degree
Hole Size
9/16 Inch Diameter
Process
Hot Rolled Pickled and Oiled
Manufacturer Information
Brand
Unistrut Corp.
Manufacturers Part Number
P1546EG
GTIN
00786364021317
UPC
786364021317
Taxonomies, Classifications, and Categories
Type
OPEN ANGLE
Packaging
Weight
58 Pound
Weight per each
58
Carton
1
Package
20
Uses, Certifications, and Standards
Used On
P1000 Channel
You must have an account to view stock levels

* All prices subject to change.