LED10R20D41K - 10W Led R20 Dim 41K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED10R20D41K
Manufacturer
TCP
Manufacturer's Part Number
LED10R20D41K
Description
10W Led R20 Dim 41K
Led Lamp, R20 Shape, 110 ° Beam Angle, 80, 4100 K, 725 LM Brightness (Lumens), 10 W, 120 V Ac, White, 25000 H Average Life, E26 Base, Dimmable, 2.50 In Diameter, 3.5 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 Yr Warranty, 0.35 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148247708 / 00762148247708
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED10R20D41K - Small Image
 
LED10R20D41K - Large Image
 
LED10R20D41K - Large Image
Attachments
 
 
LED10R20D41K - Specification Sheet
Brochures
 
 
LED10R20D41K - Brochure
Other Links
 
 
LED10R20D41K - Other
 
LED10R20D41K - Other
 
LED10R20D41K - Other
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
120 V ac
Wattage
10 W
Shape
R20
Current Rating
0.104
Material, Color, and Finish
Color Rendering Index
80
Finish
white
Base Type
E26
color temperature
4100 k
color rendering index (cri)
80
Dimensions and Weight
Diameter
2.50 in
Length
3.5 in
Descriptions
Description
10W LED R20 DIM 41K
Product Type
Led Lamp
Long Description
LED Lamp, R20 Shape, 110 ° Beam Angle, 80, 4100 K, 725 lm Brightness (Lumens), 10 W, 120 V ac, White, 25000 h Average Life, E26 Base, Dimmable, 2.50 in Diameter, 3.5 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 60 W, 5 yr Warranty, 0.35 lb
Short Description
LED Lamp, R20, 80 CRI, 4100K, 10W, 120VAC
Additional Information
Up to 80% Less Energy than Incandescent Alternatives;Very Low Heat Generation;Excellent Color Consistency and CRI;UL Approved for Damp Location;Durable Plastic Housing;ANSI Construction Compliant
extra long description
TCP LED10R20D41K LED 10W R20 DIM 41
Special Features
Suitable for Damp Locations
Additional Information
beam angle
110 °
Brightness (Lumens)
725 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Standards Met
cULus Listed
Equivalent Wattage
60 W
Warranty
5 yr
package quantity
12 CA
Power Factor
0.8
lumens
725
Base
E26
Manufacturer Information
Manufacturers Part Number
LED10R20D41K
Brand
Technical Consumer Prod.
GTIN
00762148247708
UPC
762148247708
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
12
Package
1
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Ceiling Fixtures;Sconces
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED10R20D41K.
Jump To:

Similar Items

Similar items are close alternatives to LED10R20D41K, though they may not be 100% alike.

Features: Led BR20 Reflector Flood 7W-550LM Dimmable 4000K 80+Cri 120VAC E26
  • Our Part #: LED7WBR20840DIMG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED7WBR20/840-DIM-G9
  • Manufacturer: Eiko LTD
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.20) ·
LED7WBR20840DIMG - Eiko LTD

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$4.20

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat