LED7WBR20840DIMG - 7W Led R20 40K 550LM

Eiko

  • $4.20 (Each)
  • $4.20 (Each)
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
LED7WBR20840DIMG
Manufacturer
Eiko
Manufacturer's Part Number
LED7WBR20/840-DIM-G9
Description
7W Led R20 40K 550LM
Features: Led BR20 Reflector Flood 7W-550LM Dimmable 4000K 80+Cri 120VAC E26
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Reflector Gu, MR R Shape Lamps
UNSPSC
N/A
UPC/GTIN
031293107657 / 00031293107657
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.20 (Each)
Resources
Images
 
 
LED7WBR20840DIMG - Small Image
 
LED7WBR20840DIMG - Large Image
Attachments
 
 
LED7WBR20840DIMG - Specification Sheet
Brochures
 
 
LED7WBR20840DIMG - Brochure
Other Links
 
 
LED7WBR20840DIMG - Other
 
LED7WBR20840DIMG - Other
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
120
Wattage
7
Shape
BR20
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80+
Color
K
Dimensions and Weight
Size
2.5 DIA X 3.82
Descriptions
Product Type
Led BR20 Reflector Flood 7W-550LM Dimmab
extra long description
EIKO LED7WBR20/840-DIM-G9 LED BR20
Description
7W LED R20 40K 550LM
Long Description
Features: LED BR20 REFLECTOR FLOOD 7W-550LM DIMMABLE 4000K 80+CRI 120VAC E26
Additional Information
beam angle
120°
average life
25,000
lumens
550
Base
Medium Screw (E26)
Manufacturer Information
Brand
Eiko
Manufacturers Part Number
LED7WBR20/840-DIM-G9
GTIN
00031293107657
UPC
031293107657
Taxonomies, Classifications, and Categories
Category Description
LED REFLECTOR GU, MR R SHAPE LAMPS
Packaging
Weight per each
0.12
Carton
1
Uses, Certifications, and Standards
standard
cULus,Energy Star,RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED7WBR20840DIMG.
Jump To:

Similar Items

Similar items are close alternatives to LED7WBR20840DIMG, though they may not be 100% alike.

Led Lamp, R20 Shape, 110 ° Beam Angle, 80, 4100 K, 725 LM Brightness (Lumens), 1...
  • Our Part #: LED10R20D41K
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LED10R20D41K
  • Manufacturer: Technical Consumer Prod.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
LED10R20D41K - Technical Consumer Prod.

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat