SP8DS - Service Post Connector

Blackburn Grounding

  • $322.31 (Each)
  • $322.31 (Each)

  • $8,057.73 (Per 25)

  • $32,230.93 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SP8DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP8DS
Description
Service Post Connector
Short Stud Double Service Post Connectors For Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 X 1
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786121588 / 00783786121588
Weight per unit
0.468 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$322.31 (Each)
Carton
$8,057.73 (Per 25)
Resources
Images
 
 
SP8DS - Small Image
 
SP8DS - Large Image
Attachments
 
 
SP8DS - Specification Sheet
Other Links
 
 
SP8DS - Other
Features
Conductor Size
1 - 4/0 AWG
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Description
SERVICE POST CONNECTOR
Product Type
SRVC Post/Single 4/0-2 STR 4/0-1sol
extra long description
ABB SP8DS SRVC POST/SINGLE 4/0-2 ST
Long Description
Short Stud Double Service Post Connectors for Conductors 4/0 - 1 Stranded, Stud Size 5/8 - 11 x 1
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Manufacturer Information
Manufacturers Part Number
SP8DS
Brand
Blackburn Grounding
GTIN
00783786121588
UPC
783786121588
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight per each
0.468
Carton
25
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809, CSA 6591
You must have an account to view stock levels
These alternate items can be purchased instead of SP8DS.
Jump To:

Similar Items

Similar items are close alternatives to SP8DS, though they may not be 100% alike.

The SP2-4/0-Q Service Post Grounding Lug Is Designed For Grounding Two Copper Co...
  • Our Part #: SP240Q
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP2-4/0-Q
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 25 ($2,330.61)
SP240Q - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$93.22

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 1-4/0 Awg, Stud Dia:5/8-11.
  • Our Part #: K2C28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($333.63)
K2C28 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$333.63

Each

QTY:
Each
Add
Service Post Connector, #1 Awg (Solid);4/0 Awg (Stranded) Conductor Size, Non-In...
  • Our Part #: SPM29L
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SPM-29L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 3 ($426.15)
SPM29L - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$142.05

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP8DS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C28 Burndy 00781810257500
DGM21 DOSSERT n/a
K2S4/0 Hubbell Power Systems n/a
SCS 8 Penn-Union 00785037596541
SP8DS Thomas & Betts 00783786121588
BS2-40 Greaves 00784491708156
SCS-8 ILSCO 00783669812282
SPM-29L NSi Industries 00662381021175
K2S-4/0 Anderson n/a
DGM-21 DOSSERT n/a
BS2-4/0 Greaves 78449170815
SPDS-8 ILSCO 78366923317
SP2-4/0-Q Panduit 07498371672
SCS-8 Penn-Union 78503759654

* All prices subject to change.