SPM29L - 2, 4/0 Service Post Connector 5/8 X 1-1/2

Nsi

  • $142.05 (Each)
  • $142.05 (Each)

  • $426.15 (Per 3)

  • $14,205.02 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
SPM29L
Manufacturer
Nsi
Manufacturer's Part Number
SPM-29L
Description
2, 4/0 Service Post Connector 5/8 X 1-1/2
Service Post Connector, #1 Awg (Solid);4/0 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1-1/2 In (Stud) Overall Length, 600 V Ac, 1.97 LB/Ea
Slang Terms

Categories
Solderless Connectors - Large Terminals & Connectors
Classification
Split Bolts
UNSPSC
39121409 - Wire connectors
UPC/EAN/GTIN
662381021175 / 6623810211752 / 00662381021175
Weight per unit
1.97 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$142.05 (Each)
Carton
$142.05 (Each)
Standard Packaging
$426.15 (Per 3)
Resources
Images
 
 
SPM29L - Small Image
 
SPM29L - Large Image
 
SPM29L - Large Image
Specifications Sheets
 
 
SPM29L - Specification Sheet
Features
Poles
1
Wire Size
1 SOL - 4/0 STR
Number of Conductors
2
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Color
Copper
Finish
COPPER
Dimensions and Weight
Overall Length
1-1/2 in (Stud)
Size
Stud=5/8 x 11-1 1/2 - Hex Nut=1 1/8
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #1 AWG (Solid);4/0 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 2 Conductors, +90 °C Operating Temperature, 1-1/2 in (Stud) Overall Length, 600 V ac, 1.97 lb/EA
Short Description
Service Post Connector, Non-Insulated, 1-1/2 in (Stud), 600 VAC
Special Features
Excellent for Continuous Loop Grounding and Bonding
Description
2, 4/0 SERVICE POST CONNECTOR 5/8 X 1-1/2
extra long description
NSI SPM-29L Service Post Two Wire 1
Features
Service Post Connector - Two Wire Type 1-4/0 AWG Service Post Connectors is used for connecting one or two conductors. Made from high copper content hard-drawn rod. Lay-in feature makes them excellent for continuous loop grounding and bonding. Used to ground to bar or plate. Suitable for direct burial in earth or concrete.
Additional Information
Maximum Conductor Size
#1 AWG (Solid);4/0 AWG (Stranded)
For Stud Size
0.625 in x 11
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Connecting one or two Conductors;Direct Burial in Earth or Concrete
Maximum Voltage Rating
600 V ac
Standards Met
UL Listed 486A, 467;cULus Listed
package quantity
3 PK
Warranty
1 YEAR
Wire Type
Class A & B
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
SPM-29L
sub brand
Split Bolts
GTIN
00662381021175
UPC
662381021175
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Service Post Connectors
Packaging
Weight
1.97 lb/EA
Weight per each
1.97
Carton
1
Package
3
Uses, Certifications, and Standards
environmental conditions
90 C
Temperature Rating
90 C
standard
UL486B
Application
Wire Termination
You must have an account to view stock levels
These alternate items can be purchased instead of SPM29L.
Jump To:

Similar Items

Similar items are close alternatives to SPM29L, though they may not be 100% alike.

Long Stud Double Service Post Connectors For Conductors 4/0 - 1 Stranded, Stud S...
  • Our Part #: SP8DL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: SP8DL
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
SP8DL - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Mechanical Grounding Connector, Cable to Flat, 1-4/0 Awg, 5/8" Stud.
  • Our Part #: K2C28B1
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C28B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($350.14)
K2C28B1 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$350.14

Each

QTY:
Each
Add
Short Stud Double Service Post Connectors For Conductors 4/0 - 1 Stranded, Stud ...
  • Our Part #: SP8DS
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: SP8DS
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 25 ($8,057.73)
SP8DS - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$322.31

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 1-4/0 Awg, Stud Dia:5/8-11.
  • Our Part #: K2C28
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: K2C28
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($333.63)
K2C28 - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$333.63

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SPM29L but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C28B1 Burndy 00781810257555
K2C28 Burndy 00781810257500
KC28NSP Burndy n/a
DGM-21L DOSSERT n/a
BS2-40L Greaves n/a
BS2-40 Greaves 00784491708156
SCS-8A1 ILSCO 00783669812305
SCS-8 ILSCO 00783669812282
SPDL-1 ILSCO 78366923301
90387 Morris 00601986903875
SPM-29L NSi Industries 00662381021175
SP2-4/0L-Q Panduit 07498371673
SCS 8A1 Penn-Union 00785037596565
SCS-8 Penn-Union 00785037596541
SCS-8A1 Penn-Union 78503759656
S2P401 Thomas & Betts n/a
SP8DL Thomas & Betts 00783786805358
SP8DS Thomas & Betts 00783786121588
S2P40-1 Thomas & Betts n/a
There were no add-on items found for SPM29L.

* All prices subject to change.