RA188 - 22-16AWG #8 BLT Nyl Insltd Ring TRML

Sta-Kon

  • $1.42 (Each)
  • $1.42 (Each)

  • $142.14 (Per 100)

  • $710.70 (Per 500)
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
RA188
Manufacturer
Sta-Kon
Manufacturer's Part Number
RA18-8
Description
22-16AWG #8 BLT Nyl Insltd Ring TRML
Nylon Insulated Ring Terminal, Length .89 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 Awg, Color Red, Tin Plated
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Small Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121432 - Electrical terminals
UPC/EAN/GTIN
786210803883 / 5414363157588 / 00786210803883
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.42 (Each)
Carton
$142.14 (Per 100)
Standard Packaging
$710.70 (Per 500)
Resources
Images
 
 
RA188 - Small Image
 
RA188 - Large Image
360 Images
 
 
RA188 - 360 Image
Attachments
 
 
RA188 - Specification Sheet
Other Links
 
 
RA188 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wire Size
22-16 AWG
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Color
Red
Descriptions
Description
22-16AWG #8 BLT NYL INSLTD RING TRML
extra long description
ABB RA18-8 INS NYL RING TERM 22-16
Product Type
Ins Nyl Ring Term 22-16 BLT NO8 Red
Long Description
Nylon Insulated Ring Terminal, Length .89 Inches, Width .26 Inches, Maximum Insulation .136, Bolt Hole #8, Wire Range #22-#16 AWG, Color Red, Tin Plated
Special Features
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep
Manufacturer Information
Brand
Sta-Kon
Manufacturers Part Number
RA18-8
GTIN
00786210803883
UPC
786210803883
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Nylon Insulated Ring Terminal
Packaging
Weight per each
0.002
Carton
100
Package
500
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RA188.
Jump To:

Cross Referenced

These items are similar to RA188 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
MNG188R/LX 3M Electrical Products 00051128586440
320551 Amprobe n/a
TN18-8 Burndy 00781810734780
TN188 Burndy 78181073478
R18-8N Greaves 00784491162088
R188N Greaves 78449116208
S18-8N Greaves 00784491165119
S188N Greaves 78449116511
19073-0013 Molex n/a
11316 Morris 00601986113168
R22-8N NSi Industries 00662381073013
R22-8N-BULK NSi Industries 00662381302984
PN18-8R-C Panduit 00074983800049
PN228R Panduit n/a
PNF18-8R-C Panduit 00074983513185
PN188RC Panduit 07498380004
R6A-8 Penn-Union 00785037913928
R6A-8S Penn-Union 00785037913935
RA18-8 Thomas & Betts 00786210803883
RA833 Thomas & Betts 00786210817330
RA188 Thomas & Betts 78621080388

* All prices subject to change.

Begin Live Chat