Catalog No. : RA18-8
Description: INS NYL RING TERM 22-16 BLT No8 RED
UPC: 786210803883
- Self-insulated with high dieletric-strength nylon sleeves.
- An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep.
- Application Tools: WT2000, WT112M, WT145C, ERG4001, WT145A
- Alternate Package Qty: RA863
Descriptors
Category |
Electrical terminals |
Special Features |
Self-insulated with high dieletric-strength nylon sleeves. An inner bronze insulation grip sleeve lengthens the flexing radius of the conductor and eliminates conductor creep. |
Specifications
Voltage Rating |
600 V |
Material |
Copper |
Color |
Red |
Classifications
Brand Name |
Sta-Kon |
Standard |
UL E9809 |
Dimensions
Wire Size |
22-16 AWG |
Compliance and Certifications
RoHS | RoHS3 Compliant |
REACH | REACH 240 Compliant |
TSCA | TSCA Section 6(h) Compliant |
Flange shape |
Ring shape |
Insulation |
PA |
Colour insulation |
Red |
Reel packaging |
N |
AWG-range |
22-16 |
Surface protection |
Tinned |
Stud size (imperial) |
8 |
Documents/Support Tools
Sales Drawing |