54205 - #6 2H Lug

Color-Keyed

  • $11.32 (Each)
  • $11.32 (Each)

  • $565.81 (Per 50)

  • $1,131.62 (Per 100)
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
54205
Manufacturer
Color-Keyed
Manufacturer's Part Number
54205
Description
#6 2H Lug
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, #6 Awg Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
786210542058 / 5414363143734 / 00786210542058
Weight per unit
0.019 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.32 (Each)
Carton
$565.81 (Per 50)
Resources
360 Images
 
 
54205 - 360 Image
Images
 
 
54205 - Large Image
 
54205 - Large Image
 
54205 - Large Image
 
54205 - Large Image
 
54205 - Small Image
Other Links
 
 
54205 - Other
Attachments
 
 
54205 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35 kV
Material
Copper
insulation
None
Material, Color, and Finish
Color
Blue
Descriptions
Description
#6 2H LUG
Product Type
Cu TP 2HL Lug STNDBRL NO6 1/4B Blu
extra long description
ABB 54205 CU TP 2HL LUG STNDBRL No6
Long Description
Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35kV, #6 AWG Wire, 1/4 Inch Bolt Size, 5/8 Inch Hole Spacing, Tin Plated, Die Code 24, Die Color Code Blue
Additional Information
Stud Size
1/4 in
Number of Holes
2
Cable Size
6 AWG
Manufacturer Information
Manufacturers Part Number
54205
Brand
COLOR-KEYED
GTIN
00786210542058
UPC
786210542058
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Standard Barrel
Packaging
Weight per each
0.019
Carton
50
Uses, Certifications, and Standards
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 54205.
Jump To:

Similar Items

Similar items are close alternatives to 54205, though they may not be 100% alike.

2HOLESHORT Barrel Copper Compression Lug W/ PEEPHOLE6AWG-1/4" Bolt Short Barrel ...
  • Our Part #: GL6N141
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: GL6N-141
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,087.25) ·
GL6N141 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.87

Each

QTY:
Each
Add
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Mate...
  • Our Part #: LCD614AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: LCD614AL
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($166.12) ·
LCD614AL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$3.32

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 54205 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA6C-2L Burndy 00781810501856
YA6CL2TC14 Burndy 00781810503607
DPLS22 DOSSERT n/a
VHCS614B Hubbell Power Systems 00096359338802
MRB64 MAC n/a
LCD6-14A-L Panduit 00074983383108
BLU 6D Penn-Union n/a
54205 Thomas & Betts 00786210542058
CTL6-214 Thomas & Betts 00783786131198
S989054 Thomas & Betts n/a
YA6CL2TC14 , YA6C2L Burndy n/a
YA6CL-2TC14E2 Burndy 00781810018347
YA6CL2TC14E Burndy 00781810161807
YA6CL2TC14E2 Burndy 78181001834
CSWD-6-14-34 ILSCO 78366962949
LCD6-14B-L Panduit 00074983383115
2.563069511e+011 Thomas & Betts n/a
256-30695-1095 Thomas & Betts 00786210062303
256-30695-372 Thomas & Betts 00786210061849

* All prices subject to change.

Begin Live Chat