LCD614AL - 6AWG 2HOLE Lug

Panduit

  • $3.32 (Each)
  • $3.32 (Each)

  • $166.12 (Per 50)

  • $332.23 (Per 100)
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
LCD614AL
Manufacturer
Panduit
Manufacturer's Part Number
LCD614AL
Description
6AWG 2HOLE Lug
Standard Barrel Lug, #6 Awg Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.24 In Overall Length, Tongue Terminal, 35 KV
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Terminals
UNSPSC
39121405 - Cable or wire lug
UPC/EAN/GTIN
074983383108 / 0074983383108 / 00074983383108
Weight per unit
1.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3.32 (Each)
Carton
$166.12 (Per 50)
Resources
Images
 
 
LCD614AL - Video
 
LCD614AL - Small Image
 
LCD614AL - Large Image
 
LCD614AL - Large Image
Tech Bulletins
 
 
LCD614AL - Tech Bulletin
Other Links
 
 
LCD614AL - Other
 
LCD614AL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Tongue
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Blue (Code)
Color
Blue
Dimensions and Weight
Overall Length
2.24 in
Size
#6 AWG Code
Descriptions
Product Type
Standard Barrel Lug
Long Description
Standard Barrel Lug, #6 AWG Conductor Size, Non-Insulated, Copper Conductor Material, Blue (Code) Insulation Color, +90 °C Operating Temperature, 2.24 in Overall Length, Tongue Terminal, 35 kV
Special Features
Tin-Plated to Inhibit Corrosion
Short Description
Standard Barrel Lug, Non-Insulated, 2.24 in L, 35 kV
Description
6AWG 2HOLE LUG
extra long description
PAN LCD6-14A-L Pan-Lug™ LCD6-14A-L
Additional Information
Maximum Conductor Size
#6 AWG
For Stud Size
1/4 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
for use with
Stranded Copper Conductors
package quantity
50 PK
Maximum Voltage Rating
35 kV
Standards Met
CSA Certified;UL Listed 486A-486B File #E52164;RoHS Compliant;cULus Listed
media
Yes
Number of Holes
2
Stud Size
1/4
Manufacturer Information
Brand
PANDUIT
Manufacturers Part Number
LCD614AL
sub brand
Type LCD
GTIN
00074983383108
UPC
074983383108
Taxonomies, Classifications, and Categories
Category Description
TERMINALS
Type
Compression Lug
Packaging
Weight per each
1.5
Carton
50
Uses, Certifications, and Standards
Mounting
7/8
standard
CSA certified C22.2 No. 65-13, UL Listed to 486A-486B File #E52164, NEBS Level 3
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LCD614AL.
Jump To:

Similar Items

Similar items are close alternatives to LCD614AL, though they may not be 100% alike.

Copper Two-Hole Lug, Standard Barrel, Peep Hole, Max 35KV, #6 Awg Wire, 1/4 Inch...
  • Our Part #: 54205
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54205
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($565.81) ·
54205 - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$11.32

Each

QTY:
Each
Add
2 Hole Long Barrel Copper Compression Lug 6 Awg - 1/4" Bolt - 1" Mounting Hole S...
  • Our Part #: L6N14
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: L6N-14
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($1,471.71) ·
L6N14 - Nsi Industries

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.72

Each

QTY:
Each
Add
Copper Two-Hole Lug, Long Barrel, Blind End, Max 35KV, #6 Awg Wire, 1/4 Inch Bol...
  • Our Part #: 54852BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54852BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 50 ($621.88) · 500 ($6,218.75) ·
54852BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.44

Each

QTY:
Each
Add
The LCC6-14A-L Tin-Plated Copper Compression Lug, Two-Hole, Long Barrel, Has Col...
  • Our Part #: LCC614AL
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: LCC6-14A-L
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 50 ($304.43) ·
LCC614AL - Panduit Corporation

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.09

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LCD614AL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL614B Anderson n/a
YA6C-2L Burndy 00781810501856
CLND-6-14-58 ILSCO 00783669629422
CLWD-6-14-58 ILSCO 00783669629439
CRB-6L2 ILSCO n/a
CSWD-6-14-58 ILSCO 00783669629453
94316 Morris 00601986943161
L6N-14 NSi Industries 00662381035004
LCC6-14A-L Panduit 00074983382569
LCD6-14A-L Panduit 00074983383108
54852BE Thomas & Betts 00786210897974
L 6-214 Thomas & Betts n/a
L6214 Thomas & Betts 00783786739400
LCN6-14 Thomas & Betts 00783786032716
YA6CL2TC14 Burndy 00781810503607
DPLS22 DOSSERT n/a
VHCS614B Hubbell Power Systems 00096359338802
MRB64 MAC n/a
BLU 6D Penn-Union n/a
54205 Thomas & Betts 00786210542058
CTL6-214 Thomas & Betts 00783786131198
S989054 Thomas & Betts n/a
YAV6C2TC14FX Burndy n/a
YAV6CL2TC14FX Burndy 00781810022375
BLU 6D 2TC14 Penn-Union 00785037231800

* All prices subject to change.

Begin Live Chat