PAR112 - 1-1/2" Parallel CLMP

Ecn-Korns

  • $11.68 (Each)
  • $11.68 (Each)

  • $292.11 (Per 25)

  • $1,168.44 (Per 100)
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
PAR112
Manufacturer
Ecn-Korns
Manufacturer's Part Number
KNPAR-1-1/2
Description
1-1/2" Parallel CLMP
Conduit Support, Parallel Type; Malleable Iron Material; Hot Dip Galvanized Finish; Ul 6, Csa C22.2 Approval; 20 Per Carton Standard Package; 1-1/2 Inch Trade Size; Applicable Standard Ansi C80.1
Slang Terms
PC Clamp, Parallel Clamp (PC)
Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
31162900 - Clamps
UPC/GTIN
784011154166 / 00784011154166
Weight per unit
0.93 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.68 (Each)
Carton
$11.68 (Each)
Standard Packaging
$292.11 (Per 25)
Resources
Images
 
 
PAR112 - Small Image
 
PAR112 - Large Image
Attachments
 
 
PAR112 - Specification Sheet
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
Malleable Iron
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Product Type
Conduit Support
extra long description
PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 2239, CAN/CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; ROHS COMPLIANT; OVERALL DIMENSION 3-7/8 INCH LENGTH X 2-3/16 INCH WIDTH; LOAD RATING 80 POUND; INCLUDES MECHANICALLY GALVANIZED STEEL BOLT AND NUT; APPLICABLE STANDARD ISO 9001, ANSI/NFPA 70, NEC
Long Description
CONDUIT SUPPORT, PARALLEL TYPE; MALLEABLE IRON MATERIAL; HOT DIP GALVANIZED FINISH; UL 6, CSA C22.2 APPROVAL; 20 PER CARTON STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; APPLICABLE STANDARD ANSI C80.1
Additional Information
Applicable standard ANSI C80.1
Commodity Description
Rigid Conduit Fittings - Steel
Description
1-1/2" PARALLEL CLMP
Also Known As...
PC Clamp
Parallel Clamp (PC)
Manufacturer Information
Brand
ECN-KORNS
Manufacturers Part Number
KNPAR-1-1/2
GTIN
00784011154166
UPC
784011154166
Taxonomies, Classifications, and Categories
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Type
PARALLEL
Trade Size
Trade Size
1-1/2 INCH
Availability
Status
Inactive
Packaging
Standard Package
20 PER CARTON
Weight per each
0.93
Carton
1
Package
25
Uses, Certifications, and Standards
Approval
UL 6, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of PAR112.
Jump To:

Similar Items

Similar items are close alternatives to PAR112, though they may not be 100% alike.

1-1/2IN Parallel Conduit Support HDG
  • Our Part #: 1565HDG
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 1565HDG
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($11.69) ·
1565HDG - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$11.69

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat