WP3H250PSQ - Rab WP3H250PSQ Wallpack 2

Rab Lighting

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
WP3H250PSQ
Manufacturer
Rab Lighting
Manufacturer's Part Number
WP3H250PSQ
Description
Rab WP3H250PSQ Wallpack 2
Wallpack 250W MH PSQT HPF Glass Lens Pulse Start and Lamp BZ
Slang Terms

Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks
Classification
Outdoor Hid Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
019813183572 / 00019813183572
Weight per unit
25.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
WP3H250PSQ - Small Image
 
WP3H250PSQ - Large Image
Attachments
 
 
WP3H250PSQ - Specification Sheet
Brochures
 
 
WP3H250PSQ - Brochure
Other Links
 
 
WP3H250PSQ - Other
 
WP3H250PSQ - Other
 
WP3H250PSQ - Other
Features
Wattage
250 W
Ballast Type
CWA-HPF QT
Lamp Type
LIGHTING DIMMER, WALL DIMMER TYPE; 4.56 INCH W X 1.96 INCH D X 4.56 INCH H SIZE; MATTE GRAY FINISH; 1-POLE/3-WAY OPERATION TYPE; UL 1472, CSA, NOM APPROVAL; COMMERCIAL, RESIDENTIAL APPLICATION; 120 VAC AT 60 HZ VOLTAGE RATING; 2000 W LOAD RATING
Material, Color, and Finish
Finish
Bronze
Descriptions
Description
RAB WP3H250PSQ WALLPACK 2
extra long description
RAB WP3H250PSQ WALLPACK 250W MH PSQ
Product Type
40
Long Description
WALLPACK 250W MH PSQT HPF GLASS LENS PULSE START AND LAMP BZ
Special Features
Zinc Plated Cold Rolled Steel
Manufacturer Information
Manufacturers Part Number
WP3H250PSQ
Brand
Rab Lighting
GTIN
00019813183572
UPC
019813183572
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
WALLPACKS
Packaging
Weight per each
25.05
Carton
1
Uses, Certifications, and Standards
Mounting
20 W
You must have an account to view stock levels
These alternate items can be purchased instead of WP3H250PSQ.
Jump To:

Similar Items

Similar items are close alternatives to WP3H250PSQ, though they may not be 100% alike.

WGH-250P
  • Our Part #: WGH250P
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WGH250P
  • Manufacturer: Hubbell Lighting/Current Hli
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($213.85)
WGH250P - Hubbell Lighting/Current Hli

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$213.85

Each

QTY:
Each
Add
Cross Referenced

These items are similar to WP3H250PSQ but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
D-250-PSMH-LWP-MT Duraguard n/a
LWP-250-PS-4T Howard Industries 00799385002777
WP3H250PSQ RAB Lighting 00019813183572

* All prices subject to change.

false