NTL873NICC6 - Radiant Night Light + SP/3WAY Switch Ni

Legrand-Pass & Seymour

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
NTL873NICC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL873NICC6
Description
Radiant Night Light + SP/3WAY Switch Ni
15A 120V Single Pole/3-Way Switch With Led Night Light, Nickel Finish
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Residential Plates
UNSPSC
N/A
UPC/GTIN
785007032352 / 00785007032352
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
NTL873NICC6 - Other
 
NTL873NICC6 - Other
 
NTL873NICC6 - Other
 
NTL873NICC6 - Other
 
NTL873NICC6 - Other
 
NTL873NICC6 - Other
Images
 
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Large Image
 
NTL873NICC6 - Small Image
Brochures
 
 
NTL873NICC6 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
actuator
Rocker switch
Poles
Single Pole, 3-Way
Material, Color, and Finish
Color
Nickel
Dimensions and Weight
Size
Depth 1.5" x Width 1.6" x Height 2.75"
Descriptions
Product Type
Radiant Night Light + SP/3WAY Switch Ni
extra long description
P&S NTL873NICC6 RADIANT NIGHT LIGHT
Long Description
15A 120V Single Pole/3-Way Switch with LED Night Light, Nickel Finish
Features
Nightlight
Special Features
This night light replaces any existing single-pole or 3-way switch devices and offers a hidden sensor that automatically controls the night light, plus five adjustable light levels (including OFF).
Description
RADIANT NIGHT LIGHT + SP/3WAY SWITCH NI
Additional Information
Number of Switches
1.0
Contact Rating
120
Voltage
120.0 V
Contact Configuration
15A
operating cycles
50000
Mounting Type
Box
Switch Type
Push
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTL873NICC6
GTIN
00785007032352
UPC
785007032352
Taxonomies, Classifications, and Categories
Category Description
Residential plates
Type
Nightlight
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
standard
UL, CULUS, cULus, UL Listed
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NTL873NICC6.
Jump To:

Similar Items

Similar items are close alternatives to NTL873NICC6, though they may not be 100% alike.

15A 120V Single Pole/3-Way Switch With Led Night Light, White
  • Our Part #: NTL873WCC6
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: NTL873WCC6
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 6 ($219.48) ·
NTL873WCC6 - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$36.58

Each

QTY:
Each
Add
RADIANT NIGHT LIGHT + SP/3WAY SWITCH BK
  • MFR Part #: NTL873BKCC6
  • GTIN: 00785007032260
  • Manufacturer: Legrand-Pass & Seymour
RADIANT NIGHT LIGHT + SP/3WAY SWITCH LA
  • MFR Part #: NTL873LACC6
  • GTIN: 00785007032277
  • Manufacturer: Legrand-Pass & Seymour
RADIANT NIGHT LIGHT + SP/3WAY SWITCH IV
  • MFR Part #: NTL873ICC6
  • GTIN: 00785007032338
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat