NTL873WCC6 - Radiant Night Light + SP/3WAY Switch WH

Legrand-Pass & Seymour

  • $36.58 (Each)
  • $36.58 (Each)

  • $219.48 (Per 6)
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
NTL873WCC6
Manufacturer
Legrand-Pass & Seymour
Manufacturer's Part Number
NTL-873WCC6
Description
Radiant Night Light + SP/3WAY Switch WH
15A 120V Single Pole/3-Way Switch With Led Night Light, White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Switches Mark as Incorrect
Suggest a New Category
Classification
Flashlights and Batteries
UNSPSC
N/A
UPC/GTIN
785007032314 / 00785007032314
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.58 (Each)
Standard Packaging
$219.48 (Per 6)
Resources
Images
 
 
NTL873WCC6 - Small Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
 
NTL873WCC6 - Large Image
Brochures
 
 
NTL873WCC6 - Brochure
Other Links
 
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
 
NTL873WCC6 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1.0
Voltage Rating
120
amperage rating
15
actuator
Rocker switch
Poles
Single Pole, 3-Way
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
Depth 1.5" x Width 1.6" x Height 2.75"
Descriptions
Product Type
Radiant Night Light + SP/3WAY Switch WH
extra long description
P&S NTL873WCC6 RADIANT NIGHT LIGHT
Description
RADIANT NIGHT LIGHT + SP/3WAY SWITCH WH
Long Description
15A 120V Single Pole/3-Way Switch with LED Night Light, White
Features
Nightlight
Special Features
This night light replaces any existing single-pole or 3-way switch devices and offers a hidden sensor that automatically controls the night light, plus five adjustable light levels (including OFF).
Additional Information
Number of Switches
1.0
Contact Rating
120
Voltage
125.0 V
Contact Configuration
15A
operating cycles
50000
Mounting Type
Box
Switch Type
Push
Manufacturer Information
Brand
LEGRAND-PASS & SEYMOUR
Manufacturers Part Number
NTL-873WCC6
GTIN
00785007032314
UPC
785007032314
Taxonomies, Classifications, and Categories
Category Description
FLASHLIGHTS AND BATTERIES
Type
Nightlight
Trade Size
Amperage
15.0
Packaging
Weight per each
0.3
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
BOX
standard
CULUS, UL, cULus, UL Listed
Operating Temperature
Maximum continuous +115°C, minimum -40°C
Application
Residential
environmental conditions
UL94 V2
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of NTL873WCC6.
Jump To:

Similar Items

Similar items are close alternatives to NTL873WCC6, though they may not be 100% alike.

RADIANT NIGHT LIGHT + SP/3WAY SWITCH BK
  • MFR Part #: NTL873BKCC6
  • GTIN: 00785007032260
  • Manufacturer: Legrand-Pass & Seymour
RADIANT NIGHT LIGHT + SP/3WAY SWITCH LA
  • MFR Part #: NTL873LACC6
  • GTIN: 00785007032277
  • Manufacturer: Legrand-Pass & Seymour
RADIANT NIGHT LIGHT + SP/3WAY SWITCH IV
  • MFR Part #: NTL873ICC6
  • GTIN: 00785007032338
  • Manufacturer: Legrand-Pass & Seymour
RADIANT NIGHT LIGHT + SP/3WAY SWITCH NI
  • MFR Part #: NTL873NICC6
  • GTIN: 00785007032352
  • Manufacturer: Legrand-Pass & Seymour

* All prices subject to change.

Begin Live Chat