L138 - #1 1-Hole Long Barrel Compression Lug 3/8" Bolt

Nsi

  • $10.55 (Each)
  • $10.55 (Each)

  • $527.55 (Per 50)

  • $1,055.10 (Per 100)
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
L138
Manufacturer
Nsi
Manufacturer's Part Number
L138
Description
#1 1-Hole Long Barrel Compression Lug 3/8" Bolt
Copper Compression Lug, #1 Awg (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 1 Conductor, +90 °C Operating Temperature, 2.209 In Overall Length, 35 KV, 0.06 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121449 - Wire or cable compression splice
UPC/EAN/GTIN
662381034052 / 6623810340520 / 00662381034052
Weight per unit
0.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.55 (Each)
Carton
$10.55 (Each)
Standard Packaging
$527.55 (Per 50)
Resources
Images
 
 
L138 - Large Image
 
L138 - Large Image
Specifications Sheets
 
 
L138 - Specification Sheet
Other Links
 
 
L138 - Other
Tech Bulletins
 
 
L138 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
600 V
Material
Copper
Material, Color, and Finish
Conductor Material
Copper
Insulation Color
Green
Color
Green
Finish
Tin Plated
Dimensions and Weight
Overall Length
2.209 in
Size
L=1.10 - W=.673 - OD=.469 - ID.358
Descriptions
Description
#1 1-HOLE LONG BARREL COMPRESSION LUG 3/8" BOLT
Product Type
Copper Compression Lug
Long Description
Copper Compression Lug, #1 AWG (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, Green Insulation Color, 1 conductor, +90 °C Operating Temperature, 2.209 in Overall Length, 35 kV, 0.06 lb/EA
Short Description
Copper Compression Lug, Non-Insulated, 2.209 in L, 35 kV
Special Features
Long Barrel;High Conductivity
extra long description
NSI L138 CU CMP Lug Long 1 AWG 3/8
Features
1 Hole Long Barrel Copper Compression Lug 1 AWG - 3/8" Bolt Long Barrel Copper Compression Lugs are produced from high conductivity copper tubing. They are tin-plated to provide corrosion low contact resistance. Marked with die index and color coded for easy reference. Listed for 35KV maximum when properly installed and to cable manufacturer instructions. Temperature rating 90 degrees C. .
Additional Information
Maximum Conductor Size
#1 AWG (Stranded)
For Stud Size
3/8 in
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
+90 °C
Maximum Voltage Rating
35 kV
for use with
Terminate;Splice;Tap Power Connectors
Standards Met
UL Listed 486A, 467;cULus Listed;NEC 310.15
package quantity
50 CT
Warranty
1 YEAR
Stud Size
3/8
Cable Size
# 1 AWG (STR)
Number of Holes
1
Manufacturer Information
Brand
Nsi Industries
Manufacturers Part Number
L138
sub brand
NSI
GTIN
00662381034052
UPC
662381034052
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel - One Hole
Packaging
Weight
0.06 lb/EA
Weight per each
0.06
Carton
1
Package
50
Uses, Certifications, and Standards
Mounting
3/8 Mounting Hole
environmental conditions
90 C
standard
UL486A/B, UL467 (8 AWG -3/0 AWG)
Application
Terminate, Splice, Tap Power Connectors
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of L138.
Jump To:

Similar Items

Similar items are close alternatives to L138, though they may not be 100% alike.

Copper One-Hole Lug, Long Barrel, Blind End, Max 35KV, Wire Size #1 Awg, 5/16 In...
  • Our Part #: 54947BE
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 54947BE
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 20 ($135.98) ·
54947BE - Abb Installation Products, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.80

Each

QTY:
Each
Add
1 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, U...
  • Our Part #: YA1C
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: YA1C
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 20 ($402.60) ·
YA1C - Burndy LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$20.13

Each

QTY:
Each
Add
Cross Referenced

These items are similar to L138 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
YA1C Burndy 00781810500309
L138 Greaves 00784491411254
CLNS1-516 ILSCO 00783669634341
CLND-1-38-1 ILSCO 78366963518
94227 Morris 00601986942270
L138 NSi Industries 00662381034052
LCB1-56-E Panduit 00074983901821
LCC1-38D-E Panduit 00074983382439
BBLU-1S Penn-Union 00785037215893
54947BE Thomas & Betts 00786210890128
L1516 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat