YA1C - #1 Comp Lug 5/16" Stud Hole

Burndy

  • $20.13 (Each)
  • $20.13 (Each)

  • $402.60 (Per 20)
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
YA1C
Manufacturer
Burndy
Manufacturer's Part Number
YA1C
Description
#1 Comp Lug 5/16" Stud Hole
1 Awg Cu, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, Ul/Csa, 90C, Up to 35KV, Green Color Code, 11 or 375 Die Index.
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Comp & Mech Lugs and Butt Splices
UNSPSC
39121405 - Cable or wire lug
UPC/GTIN
781810500309 / 00781810500309
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.13 (Each)
Standard Packaging
$402.60 (Per 20)
Resources
Images
 
 
YA1C - Small Image
 
YA1C - Large Image
Other Links
 
 
YA1C - Other
 
YA1C - Other
 
YA1C - Other
 
YA1C - Other
Brochures
 
 
YA1C - Brochure
Attachments
 
 
YA1C - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
35
Material
Copper
Material, Color, and Finish
Color Code
GREEN
Descriptions
Description
#1 COMP LUG 5/16" STUD HOLE
Product Type
Terminal
extra long description
BUR YA1C 1STR CU 1-HOLE LONG, SD
Long Description
1 AWG CU, One Hole, 5/16 Stud Size, Long Barrel, Internal Chamfer, Tin Plated, UL/CSA, 90C, Up to 35kV,GREEN Color Code, 11 or 375 Die Index.
Special Features
Features: UL Listed 90 DEG C, 600 V - 35 KV, 45 DEG And 90 DEG Angles Are Available, Die Index: 11, Wire Strip Length: 1-7/16 IN, Finish: Electro-Tin Plated, Tongue Angle: Straight, Temperature Rating: 90 DEG C, Tools, Die Set Catalog Number, And (number Of Crimps): Mechanical: MD6, OUR840, MD7-34R Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Hydraulic: BCT500HS, Y500CTHS Tool, W1CVT, W1CRT-1, X1CRT-1 Die, (2), Y35, Y39, Y750, PAT750 Tool, U1CRT-1, U4CABT Die, (2), Y46 Tool, U1CRT-1, U4CABT Die With PUADP-1 Ada
Additional Information
Die Index
11
Manufacturer Information
Manufacturers Part Number
YA1C
Brand
BURNDY
GTIN
00781810500309
UPC
781810500309
Taxonomies, Classifications, and Categories
Category Description
Comp & Mech Lugs and Butt Splices
Type
Long Barrel, Tin Plated
Packaging
Weight per each
0.05
Carton
1
Package
20
Uses, Certifications, and Standards
standard
UL 486A-486B
Application
Wire Termination
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of YA1C.
Jump To:

Cross Referenced

These items are similar to YA1C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
VHCL1516 Anderson n/a
VHCL1-516 Anderson n/a
YA1C Burndy 00781810500309
CCB1-31 Galvan Industries 00632591710541
L 156 Greaves n/a
L156 Greaves 00784491411247
88-626 Ideal Industries n/a
CLNS1-516 ILSCO 00783669634341
CLWS-1-516 ILSCO 00783669634358
CRA-1L ILSCO n/a
CRA1L ILSCO n/a
CLNS-1-516 ILSCO 78366963434
94226 Morris 00601986942263
L156 NSi Industries 00662381033963
L138 NSi Industries 00662381034052
LCA1-56-E Panduit 00074983900206
LCB1-56-E Panduit 00074983901821
BBLU-1S Penn-Union 00785037215893
BBLU1S Penn-Union 78503721589
1LS56 TE Connectivity n/a
54947BE Thomas & Betts 00786210890128
CTL1L-516 Thomas & Betts 00783786410309
L1-516 Thomas & Betts n/a
L1516 Thomas & Betts n/a
TBCO54947BE Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat