48131123 - 1-1/8" X 6" Ship Auger Bit

Milwaukee®

  • $48.93 (Each)
  • $48.93 (Each)

  • $1,174.32 (Per 24)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
48131123
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-13-1123
Description
1-1/8" X 6" Ship Auger Bit
Milwaukee® Auger Bits Are Designed For Electricians, Plumbers, Utilities and Any Trade Requiring Fast, Clean Holes In Wood. The Double Wing Spurs Continually Scribe The Hole Producing Smooth Holes Without Breakout. The Flutes Are Coated, Which Produces A Non-Stick Surface For Fast and Smooth Chip Ejection. The Shanks Are Also Impact Rated For Added Durability and Versatility No Matter The Trade.
Slang Terms

Categories
Power Tools - Bits, Parts, Accessories
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
045242091935 / 00045242091935
Weight per unit
0.645 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$48.93 (Each)
Standard Packaging
$1,174.32 (Per 24)
Resources
Images
 
 
48131123 - Small Image
 
48131123 - Large Image
 
48131123 - Large Image
 
48131123 - Large Image
 
48131123 - Large Image
 
48131123 - Large Image
 
48131123 - Large Image
 
48131123 - Large Image
Other Links
 
 
48131123 - Other
Dimensions and Weight
Length
6
Descriptions
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Description
1-1/8" X 6" SHIP AUGER BIT
Product Type
1-1/8"X6"Ship Auger Bit
extra long description
MILW 48-13-1123 1-1/8"x6"Ship Auger
Short Description
1-1/8"x6"Ship Auger Bt
Long Description
Milwaukee® auger bits are designed for electricians, plumbers, utilities and any trade requiring fast, clean holes in wood. The double wing spurs continually scribe the hole producing smooth holes without breakout. The flutes are coated, which produces a non-stick surface for fast and smooth chip ejection. The shanks are also impact rated for added durability and versatility no matter the trade.
Additional Information
Shank Diameter
0.4375
Flute Length
3
idea granular category code
1987
Manufacturer Information
Brand
Milwaukee®
Manufacturers Part Number
48-13-1123
GTIN
00045242091935
UPC
045242091935
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Packaging
Weight per each
0.645
Carton
1
Package
24
You must have an account to view stock levels
These alternate items can be purchased instead of 48131123.
Jump To:

Similar Items

Similar items are close alternatives to 48131123, though they may not be 100% alike.

Auger Bits 07A1816 H7A 7 1/2X1 1/8 Auger
  • Our Part #: 1456307A1816
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 1456307A1816
  • Manufacturer: Lenox Black & Decker Inc.
  • Find: Similar Items
  • Pkg Sizes: 32 ($3,731.52)
1456307A1816 - Lenox Black & Decker Inc.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$116.61

Each

QTY:
Each
Add

* All prices subject to change.