1456307A1816 - Auger Bits 07A1816 H7A 7-1/2 X 1-1/8 Auger

Lenox

  • $116.61 (Each)
  • $116.61 (Each)

  • $3,731.52 (Per 32)
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
1456307A1816
Manufacturer
Lenox
Manufacturer's Part Number
1456307A1816
Description
Auger Bits 07A1816 H7A 7-1/2 X 1-1/8 Auger
Auger Bits 07A1816 H7A 7 1/2X1 1/8 Auger
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111537 - Wood auger bit
UPC/GTIN
082472145632 / 00082472145632
Weight per unit
0.77 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$116.61 (Each)
Standard Packaging
$3,731.52 (Per 32)
Resources
Attachments
 
 
1456307A1816 - Specification Sheet
Images
 
 
1456307A1816 - Large Image
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
Bi-Metal, HSS Tip
Dimensions and Weight
Overall Length
7-1/2 INCH
Descriptions
Product Type
Ship Auger Bit
extra long description
SHIP TYPE; BI-METAL, HSS TIP MATERIAL; 7-1/2 INCH OVERALL LENGTH; 4 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 1-1/8 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Description
AUGER BITS 07A1816 H7A 7-1/2 X 1-1/8 AUGER
Long Description
SHIP AUGER BIT, SHIP TYPE; BI-METAL, HSS TIP MATERIAL; 7-1/2 INCH OVERALL LENGTH; 4 INCH FLUTE LENGTH; 1/2 INCH SHANK SIZE; TWIST FLUTE TYPE; 1-1/8 INCH DRILL SIZE; CUTTING EDGE MATERIAL HIGH SPEED STEEL
Additional Information
Cutting Edge Material High Speed Steel
Commodity Description
POWER TOOLS BITS, PARTS, ACCESSORIES
Additional Information
Drill Size
1-1/8 Inch
Flute Length
4 Inch
Shank Size
1/2 INCH
Flute Type
TWIST
Manufacturer Information
Manufacturers Part Number
1456307A1816
Brand
LENOX TOOLS & ACCESSORIES
GTIN
00082472145632
UPC
082472145632
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
SHIP
Packaging
Weight per each
0.77
Carton
1
Package
32
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1456307A1816.
Jump To:

Similar Items

Similar items are close alternatives to 1456307A1816, though they may not be 100% alike.

Milwaukee® Auger Bits Are Designed For Electricians, Plumbers, Utilities and Any...
  • Our Part #: 48131123
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 48-13-1123
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,154.16) ·
48131123 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$48.09

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat