271520 - M18 Fuel 1-1/8" SDS Plus Rotary Hammer (Tool Only)

Milwaukee®

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Quick Specs
Catalog Number
271520
Manufacturer
Milwaukee®
Manufacturer's Part Number
2715-20
Description
M18 Fuel 1-1/8" SDS Plus Rotary Hammer (Tool Only)
Powered By Fuel™ Technology, The M18 Fuel™ 1-1/8 In. SDS Plus Rotary Hammer Delivers Faster Than Corded Speed, Corded Durability, and All Day Work On One Charge. The Milwaukee Powerstate™ Brushless Motor Provides 3.3 FT-LBS Of Impact Energy, 0-1, 350 RPM and 0-5, 000 BPM. The Milwaukee Redlithium™ XC 4.0 Battery Packs (Not Included) Provide All Day Work On One Charge, 20% More Power and 2X More Recharges Than Standard Lithium-Ion Batteries. Redlink Plus™ Intelligence Integrates Full-Circle Communication Bet
Slang Terms

Categories
Power Tools - Power Tools - Corded
Classification
Power Tools
UNSPSC
N/A
UPC/GTIN
045242303564 / 00045242303564
Weight per unit
8.78 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
271520 - Small Image
 
271520 - Large Image
 
271520 - Large Image
 
271520 - Large Image
Other Links
 
 
271520 - Other
 
271520 - Other
Material, Color, and Finish
Housing Material
Metal and plastic
Handle Material
Plastic
Dimensions and Weight
Width
9.0
Descriptions
Product Type
1-1/8 In SDS Plus Rotary Hammer
Features
M18 FUEL 1-1/8 in. SDS-Plus Rotary Hammer
Long Description
Powered by FUEL™ technology, the M18 FUEL™ 1-1/8 in. SDS plus rotary hammer delivers faster than corded speed, corded durability, and all day work on one charge. The Milwaukee POWERSTATE™ brushless motor provides 3.3 ft-lbs of impact energy, 0-1, 350 RPM and 0-5,000 BPM. The Milwaukee REDLITHIUM™ XC 4.0 battery packs (not included) provide all day work on one charge, 20% more power and 2X more recharges than standard lithium-ion batteries. REDLINK Plus™ intelligence integrates full-circle communication bet
extra long description
MILW 2715-20 1-1/8 In SDS Plus Rota
Short Description
1-1/8inSDS Plus Rotary Hammer
Description
M18 FUEL 1-1/8" SDS PLUS ROTARY HAMMER (TOOL ONLY)
Additional Information
Chuck Capacity
1-1/8 in
Battery Voltage
18
Switch Type
Trigger
Manufacturer Information
Manufacturers Part Number
2715-20
Brand
Milwaukee®
GTIN
00045242303564
UPC
045242303564
Taxonomies, Classifications, and Categories
Category Description
POWER TOOLS
Availability
Status
Inactive
Packaging
Weight per each
8.78
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 271520.
Jump To:

Upgraded Items

Upgraded items are updated or improved versions of 271520.

Powered By Fuel™ Technology, The M18 Fuel™ 1-1/8 In. SDS Plus Rotary Hammer Deli...
  • Our Part #: 271522
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2715-22
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($703.93)
271522 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$703.93

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Similar Items

Similar items are close alternatives to 271520, though they may not be 100% alike.

The Milwaukee® M18 Fuel™ 1-1/8" SDS Plus Rotary Hammer Is The Next Generation Of...
  • Our Part #: 291520
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 2915-20
  • Manufacturer: Milwaukee Electric Tool
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -)
291520 - Milwaukee Electric Tool

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.