KLDR712 - 7-1/2A 600V TD Class CC Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 10)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
KLDR712
Manufacturer
Littelfuse
Manufacturer's Part Number
KLDR07.5TXP
Description
7-1/2A 600V TD Class CC Fuse
KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Solenoids and Similar Inductive Components With High Magnetizing Currents During The First Half-Cycle. They Provide Excellent Protection Of Motor Branch Circuits Containing IEC or Nema Rated Motor Controllers or Contactors.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458792683 / 00079458792683
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
KLDR712 - Small Image
 
KLDR712 - Large Image
Attachments
 
 
KLDR712 - Specification Sheet
Brochures
 
 
KLDR712 - Brochure
Tech Bulletins
 
 
KLDR712 - Tech Bulletin
Other Links
 
 
KLDR712 - Other
 
KLDR712 - Other
 
KLDR712 - Other
 
KLDR712 - Other
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
7-1/2A 600V TD CLASS CC FUSE
Product Type
Fus 600V T/D Class CC 7.5A Rohs
extra long description
LFSE KLDR07.5TXP FUS 600V T/D CLASS
Special Features
Time-Delay
Long Description
KLDR fuses are time-delay fuses designed to protect control transformers, solenoids and similar inductive components with high magnetizing currents during the first half-cycle. They provide excellent protection of motor branch circuits containing IEC or NEMA rated motor controllers or contactors.
Manufacturer Information
Manufacturers Part Number
KLDR07.5TXP
Brand
Littelfuse
GTIN
00079458792683
UPC
079458792683
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
CLASS CC
Packaging
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
standard
248-4 UL Listed, Class CC
Application
Transformer Protection
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of KLDR712.
Jump To:

Similar Items

Similar items are close alternatives to KLDR712, though they may not be 100% alike.

Class CC Time Delay Fuses 600V 7.5A - Class CC Time Delay Fuses 600V Control Cir...
  • Our Part #: HCTR712
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: HCTR7.5
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($422.70) ·
HCTR712 - Edison Fuses

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$42.27

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat