HCTR712 - 7-1/2A 600V TD Class CC Fuse

Eaton

  • $42.27 (Each)
  • $42.27 (Each)

  • $422.70 (Per 10)
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
HCTR712
Manufacturer
Eaton
Manufacturer's Part Number
HCTR7.5
Description
7-1/2A 600V TD Class CC Fuse
Class CC Time Delay Fuses 600V 7.5A - Class CC Time Delay Fuses 600V Control Circuits Provide A Time Delay Feature.Class CC Time Delay Fuses - 600V 7.5A Features Include:For Control Circuit Transformer Protectionfor High Inrush Time-Delay Applicationsir: 200KA RMS Sym; 10KA Ic (12-30A)Ul 248-4 Class Ccmeets Ul 508 Paragraph 19.2.4CSA Certified, Class CC Csa, Class 1422-02ORDER Qty Of 10 = 1 Box Of 10BELOW Is More Info On Our Class CC Time Delay Fuses 600V 7.5A:
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Dual Element Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634802266 / 00782634802266
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.27 (Each)
Standard Packaging
$422.70 (Per 10)
Resources
Images
 
 
HCTR712 - Small Image
 
HCTR712 - Large Image
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
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Description
7-1/2A 600V TD CLASS CC FUSE
Long Description
Class CC Time Delay Fuses 600V 7.5A - Class CC Time Delay Fuses 600V Control Circuits provide a time delay feature.Class CC Time Delay Fuses - 600V 7.5A features include:For control circuit transformer protectionFor high inrush time-delay applicationsIR: 200kA RMS Sym; 10kA IC (12-30A)UL 248-4 Class CCMeets UL 508 paragraph 19.2.4CSA Certified, Class CC CSA, Class 1422-02Order Qty of 10 = 1 Box of 10Below is more info on our Class CC Time Delay Fuses 600V 7.5A:
Product Type
Class CC Time Delay Fuses 600V 7.5a
extra long description
MOR T626-HCTR7.5 Class CC Time Dela
Additional Information
Voltage
600V
amps
7.5
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Manufacturer Information
Manufacturers Part Number
HCTR7.5
Brand
Eaton
GTIN
00782634802266
UPC
782634802266
Packaging
Weight per each
0.001
Carton
1
Package
10
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of HCTR712.
Jump To:

Similar Items

Similar items are close alternatives to HCTR712, though they may not be 100% alike.

KLDR Fuses Are Time-Delay Fuses Designed to Protect Control Transformers, Soleno...
  • Our Part #: KLDR712
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLDR07.5TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KLDR712 - Littelfuse

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat