LED27T5H048GC850 - 27W Led T5HO 48" 50K GLS 3400LM

Keystone Technologies

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 40)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Quick Specs
Catalog Number
LED27T5H048GC850
Manufacturer
Keystone Technologies
Manufacturer's Part Number
KT-LED27T5HO-48GC-850-S
Description
27W Led T5HO 48" 50K GLS 3400LM
Linear Fluorescent Led Lamp, Linear, Instant Start Type; 45.2 Inch; Ul (Canada and Us), Ul, NSF/Ansi, Etl Approval; Food Equipment, Splash Zone, Dry and Damp Location Application; 0.69 Inch Diameter; 27 Watt Wattage; Led Lamp
Slang Terms

Category
Unassigned
Classification
Led Linear Straight(Fluor Replacement), U-Shape & Circular Lamps
UNSPSC
-
UPC/EAN/GTIN
890949010150
Weight per unit
0.46 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
Large Image - Large Image
 
Small Image - Small Image
Features
Wattage
27 Watt
Material, Color, and Finish
Color Temperature in Kelvin
5000
Color Rendering Index
80 A
Base Type
G5 Miniature 2-Pin
Dimensions and Weight
Diameter
0.69 Inch
Length
45.2 Inch
Descriptions
Description
27W LED T5HO 48" 50K GLS 3400LM
Commodity Description
Led Linear Fluorescent Straight, U-Shape & Circular Lamps
Long Description
LINEAR FLUORESCENT LED LAMP, LINEAR, INSTANT START TYPE; 45.2 INCH; UL (CANADA AND US), UL, NSF/ANSI, ETL APPROVAL; FOOD EQUIPMENT, SPLASH ZONE, DRY AND DAMP LOCATION APPLICATION; 0.69 INCH DIAMETER; 27 WATT WATTAGE; LED LAMP
Additional Information
RoHS Compliant; Shatter Proof Coated Glass; System Wattage 30 Watt; Efficacy 125 Lumen per Watt; Visible Light Area 325 Degree; Temperature -20 to 45 Deg C
Additional Information
Beam Spread Angle
240 Degree
Intensity
3400 Lumen
Glass Finish
FROSTED
Item
LED Lamp
Manufacturer Information
Brand
Keystone Technologies
Manufacturers Part Number
KT-LED27T5HO-48GC-850-S
Model
800
Taxonomies, Classifications, and Categories
Category Description
LED LINEAR STRAIGHT(Fluor replacement), U-SHAPE & CIRCULAR LAMPS
Type
Linear, Instant Start
Packaging
Weight per each
0.46
Carton
1
Package
40
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL, NSF/ANSI, ETL
Application
Food Equipment, Splash Zone, Dry and Damp Location
You must have an account to view stock levels
These alternate items can be purchased instead of LED27T5H048GC850.
Jump To:

Similar Items

Similar items are close alternatives to LED27T5H048GC850, though they may not be 100% alike.

T5 Led Lamp, 5000 K, 3300 LM Brightness (Lumens), 25 W, 120 to 277 V Ac, Glass M...
  • Our Part #: LED255T5H048GC50
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: KT-LED25.5T5HO-48GC-850-S-CP
  • Manufacturer: Keystone Technologies
  • Find: Similar Items
  • Pkg Sizes: 25 ($379.25) ·
LED255T5H048GC50 - Keystone Technologies

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$15.17

Each

QTY:
Each
Add

* All prices subject to change.

false