1234N3403 - 3/4"BLK Cord Conne

KLH

  • $6.22 (Each)
  • $6.22 (Each)

  • $621.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
1234N3403
Manufacturer's Part Number
1234N3403
Description
3/4"BLK Cord Conne
Cable Gland, 0.512 to 0.669 In;13 to 18 MM Cable/Cord Size, Jet Black, NPT Connection Type, Made In Usa, Halogen Free Polyamide Material, +212 °F Maximum Operating Temperature, 0 °F Minimum Operating Temperature, 25 PC/BX Package Quantity, 3/4 In NPT Size, Cable Glands With Integrated Strain Relief;Protection Rating Ip 68 (5 Bar/72 Psi) Special Features, Ul 94V-0;Ul Approved or Ul Recognized Standards Met, Ipon(R) Sub Brand, 3/4 In Thread Size, 2.31 KG Weight
Slang Terms

Categories
Enhanced Commodity Codes - Boxes & Covers
Classification
Cord Connectors & Cord Grips
UNSPSC
-
UPC/EAN/GTIN
N/A
Weight per unit
0
Price & Packaging
Minimum Order Quantity
1
Unit
$6.22 (Each)
Carton
$6.22 (Each)
Resources
Features
Material
Halogen Free Polyamide
Material, Color, and Finish
Color
Jet Black
Dimensions and Weight
Size
3/4 in NPT
Descriptions
Product Type
Cable Gland
Long Description
Cable Gland, 0.512 to 0.669 in;13 to 18 mm Cable/Cord Size, Jet Black, NPT Connection Type, Made in USA, Halogen Free Polyamide Material, +212 °F Maximum Operating Temperature, 0 °F Minimum Operating Temperature, 25 PC/BX Package Quantity, 3/4 in NPT Size, Cable Glands with Integrated Strain Relief;Protection Rating IP 68 (5 bar/72 psi) Special Features, UL 94V-0;UL Approved or UL Recognized Standards Met, IPON(R) Sub Brand, 3/4 in Thread Size, 2.31 kg Weight
Short Description
Cable Gland, Halogen Free Polyamide, Jet Black, 3/4 in NPT, 25 PC/BX
Special Features
Protection Rating IP 68 (5 bar/72 psi);Cable Glands with Integrated Strain Relief
Description
3/4"BLK CORD CONNE
Additional Information
Cable/Cord Size
0.512 to 0.669 in;13 to 18 mm
Connection Type
NPT
Thread Size
3/4 in
Minimum Operating Temperature
0 °F
Maximum Operating Temperature
+212 °F
Made in USA
yes
Standards Met
UL Approved or UL Recognized;UL 94V-0
package quantity
25 PC/BX
Manufacturer Information
Manufacturers Part Number
1234N3403
Brand
NIEDAX INC.
sub brand
IPON(R)
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Packaging
Weight
2.31 kg
Weight per each
0
Carton
1
You must have an account to view stock levels
These alternate items can be purchased instead of 1234N3403.
Jump To:

Similar Items

Similar items are close alternatives to 1234N3403, though they may not be 100% alike.

Strain Relief Cord Connector, 3/4 In Trade Size, Gray, 1.230 In Width, 1.230 In ...
  • Our Part #: LPCG757
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: LPCG757
  • Manufacturer: Arlington Industries
  • Find: Similar Items
  • Pkg Sizes: 10 ($45.51) · 50 ($227.56)
LPCG757 - Arlington Industries

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$4.55

Each

QTY:
Each
Add

* All prices subject to change.